Order Entry
Austria
ContactUsLinkComponent
Masterflex® Flow Indicators and Switches for Liquids, Avantor®
Masterflex® Flow Indicator/Switch, Polypropylene Housing, 1/4" NPT(F), 5 GPM; 24 VDC
Catalog # MFLX32880-20
undefined
Masterflex® Flow Indicator/Switch, Polypropylene Housing, 1/4" NPT(F), 5 GPM; 24 VDC
Catalog # MFLX32880-20

Specifications

  • Description:
    Liquid Flow Switch, 0,1 to 5 gal./min, PP Body, 24 VDC
  • Max. operating temperature:
    82 °C (180 °F)
  • Warranty:
    1 year
  • Pk:
    1

Specifications

About this item

Easily view flow through clear plastic lens.

  • Constructed with polypropylene (PP) housing

Flow indicators feature a paddle-wheel that spins at a rate proportional to the flow. Lens can be removed with a 1/4 turn for easy cleaning. Use with fluids that have a viscosity less than 34 centipoise (150 µm filter is r ecommended for protection).
Indicators feature a bright orange rotor that spins to provide visual verification.
Indicators/Sensors feature a Hall-effect sensor that produces a 4.5 to 24 VDC pulse output. Maximum current source output is 70 mA, and frequency output range is approximately 25 Hz at low flow to 225 Hz at high flow.
Indicators/Switches offer extra level of reliability and protection with a built-in switch. Each Single Pole Double Throw (SPDT) switch is rated for 1 amp, 24 VDC resistive. Repeatability is ±2% ; accuracy is ±5%. An LED lights when the set point is reached for easy field calibration.

Delivery information: Includes 24" (61 cm) PVC jacketed cable.
  • Description:
    Liquid Flow Switch, 0,1 to 5 gal./min, PP Body, 24 VDC
  • Environmentally Preferable:
  • Max. operating temperature:
    82 °C (180 °F)
  • Warranty:
    1 year
  • Pk:
    1