Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ismatec® Rack-Mount Tubing Bed Pumps, Avantor®
Masterflex® Ismatec® ISM860 Rack-Mount Tubing-Bed Pump, 3-Channel, 20 rpm; 115 VAC
  MFLX78011-10
undefined
Masterflex® Ismatec® ISM860 Rack-Mount Tubing-Bed Pump, 3-Channel, 20 rpm; 115 VAC
  MFLX78011-10
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Maximum Flow Rate:
    6 ml/min
  • Power:
    115 VAC; 60 Hz
  • Max. pressure:
    22 psi
  • No. of channels:
    3
  • Description:
    rack-mount tubing-bed pump, 3 channels, 20 rpm, 115 VAC
  • Height:
    14,3 cm
  • Length:
    13,3 cm
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    8
  • Width:
    8,3 cm

 

 

Use with three-stop tubing.

  • Flow rate up to 6 ml/min
  • Fixed speed
  • Excellent start/stop characteristics

These peristaltic pumps are provide highly reproducible dispensing and are ideal for limited-space situations and cabinets.

  • Maximum Flow Rate:
    6 ml/min
  • Power:
    115 VAC; 60 Hz
  • Max. pressure:
    22 psi
  • No. of channels:
    3
  • Description:
    rack-mount tubing-bed pump, 3 channels, 20 rpm, 115 VAC
  • Height:
    14,3 cm
  • Length:
    13,3 cm
  • Environmentally Preferable:
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    8
  • Width:
    8,3 cm