Order Entry
Austria
ContactUsLinkComponent
Masterflex® Drum Pump ODP Motors, Avantor®
Masterflex® Drum Pump Replacement Motor, ODP, 32GPM; 115V
Catalog # MFLX70604-00
undefined
Masterflex® Drum Pump Replacement Motor, ODP, 32GPM; 115V
Catalog # MFLX70604-00

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Maximum Flow Rate:
    121,13 L/min (32 gal./min)
  • Power:
    115 VAC; 60 Hz
  • Max. viscosity:
    750 cP
  • Description:
    Drum Pump ODP Motor, 115 VAC
  • Motor hp:
    1-1/10
  • Motor type:
    ODP
  • Warranty:
    4 months
  • Pk:
    1
  • Max. motor RPM:
    10000 rpm

Specifications

About this item

Safety transfer a variety of liquids from drums, tanks, and small storage vessels.

  • Maintenance is reduced with no mechanical seals
  • Run dry capability
  • Flow rate at 32 GPM

This drum pump motor is designed to transfer a variety of materials from 55 gallon drums and tanks. Drum pump tubes are sold separatley, making this drum pump customizable to your specific application. Pump tubes are available in multiple materials and lengths, model numbers 70604-42, -44, -52, -54, -62, -64, -66, and -68. Barrel adapter 70604-92 sold separately.

The motor has thermal overload protection which stops the pump in case of overload, allowing it to cool down.

  • Maximum Flow Rate:
    121,13 L/min (32 gal./min)
  • Power:
    115 VAC; 60 Hz
  • Max. viscosity:
    750 cP
  • Description:
    Drum Pump ODP Motor, 115 VAC
  • Environmentally Preferable:
  • Motor hp:
    1-1/10
  • Motor type:
    ODP
  • Warranty:
    4 months
  • Pk:
    1
  • Max. motor RPM:
    10000 rpm