Masterflex® Direct-Read Variable-Area Flowmeters for Water, Polycarbonate Shield, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Economical design includes safety features for metering the most aggressive fluids.
- Removable polycarbonate shield provides added safety
- Individually leak tested assures leak-proof integrity*
- Sight tube guide rod prevents float oscillation in dynamic systems
Ideal for use in applications requiring the high purity/high temperature suitability that fluoropolymers are capable of. Common applications include those with acids, caustics, solvents, and high purity liquids.
The solid PTFE float is designed to maximize each meter's flow range so that many of the available models provide an outstanding turn-down ratio. Flowmeters have direct-reading water scales.
*Leak integrity rating of 1 x 10-7 sccs Helium or better.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX32057-14
- MFLX32057-04
- MFLX32057-12
- MFLX32057-08
- MFLX32057-18
- MFLX32056-18
- MFLX32057-16
- MFLX32057-00
- MFLX32056-20
- MFLX32056-08
- MFLX32056-10
- MFLX32056-12
- MFLX32056-02
- MFLX32057-02
- MFLX32056-06
- MFLX32056-22
- MFLX32056-04
- MFLX32056-00
- MFLX32057-10
- MFLX32057-24
- Model:
- 32057-14
- 32057-04
- 32057-12
- 32057-08
- 32057-18
- 32056-18
- 32057-16
- 32057-00
- 32056-20
- 32056-08
- 32056-10
- 32056-12
- 32056-02
- 32057-02
- 32056-06
- 32056-22
- 32056-04
- 32056-00
- 32057-10
- 32057-24
- Accuracy:
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- Float material:
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Flow Tube material:
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- PTFE and PFA
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together