Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, Santoprene®, Avantor®
Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, Santoprene®, Avantor®
Certificates
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, Santoprene®, Avantor®

Specifications

  • Length per pack:
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • 0,38 m (1,25 ft.)
  • Max. pressure:
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • Min. temperature:
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • Max. temperature:
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • Min. temperature (dynamic):
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Pump series:
  • L/S
  • L/S
  • L/S
  • Tubes per pack:
  • 12
  • 12
  • 12
  • Warranty:
  • Out of box
  • Out of box
  • Out of box

Specifications

Frequently Bought Together