Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Compact Gas Mass Flow Sensors/Transmitters, Avantor®
 
undefined
Masterflex® Compact Gas Mass Flow Sensors/Transmitters, Avantor®

 

  • Model:
  • 32658-09
  • 32658-08
  • 32658-23
  • 32658-14
  • 32658-07
  • 32658-02
  • 32658-06
  • 32658-05
  • 32658-04
  • 32658-29
  • 32658-03
  • 32658-00
  • Accuracy:
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • Certification:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Leak integrity:
  • 1 X 10-7 cm³/s He (max)
  • 1 X 10-7 cm³/s He (max)
  • 1 X 10-7 cm³/s He (max)
  • 1 X 10-7 cm³/s He (max)
  • 1 X 10-7 cm³/s He (max)
  • 1 X 10-7 cm³/s He (max)
  • 1 X 10-7 cm³/s He (max)
  • 1 X 10-7 cm³/s He (max)
  • 1 X 10-7 cm³/s He (max)
  • 1 X 10-7 cm³/s He (max)
  • 1 X 10-7 cm³/s He (max)
  • 1 X 10-7 cm³/s He (max)
  • Max. air flow rate:
  • 100 ml/min
  • 50 ml/min
  • 500 ml/min
  • 200 ml/min
  • 100 ml/min
  • 1 ml/min
  • Min. operating temperature:
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Max. operating temperature:
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • Max. particulate size:
  • 5 µm
  • 5 µm
  • 5 µm
  • 5 µm
  • 5 µm
  • 5 µm
  • 5 µm
  • 5 µm
  • 5 µm
  • 5 µm
  • 5 µm
  • 5 µm
  • Max. pressure:
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • O-Ring material:
  • Viton
  • Viton
  • Viton
  • Viton
  • Viton
  • Viton
  • Viton
  • Viton
  • Viton
  • Viton
  • Viton
  • Viton
  • Repeatability:
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • Response time:
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • Wetted materials:
  • Anodized aluminum, brass, and Viton®
  • Anodized aluminum, brass, and Viton®
  • SS and Viton®
  • Anodized aluminum, brass, and Viton®
  • Anodized aluminum, brass, and Viton®
  • Anodized aluminum, brass, and Viton®
  • Anodized aluminum, brass, and Viton®
  • Anodized aluminum, brass, and Viton®
  • Anodized aluminum, brass, and Viton®
  • SS and Viton®
  • Anodized aluminum, brass, and Viton®
  • Anodized aluminum, brass, and Viton®
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together