Order Entry
Austria
ContactUsLinkComponent
Biological microscopes, fixed Koehler halogen and LED, BA 210 Elite
Biological microscopes, fixed Koehler halogen and LED, BA 210 Elite
Supplier:  MOTIC
Certificates
undefined
Biological microscopes, fixed Koehler halogen and LED, BA 210 Elite
Supplier:  MOTIC

Specifications

  • Catalog No:
  • 630-3444
  • 630-3442
  • 630-3443
  • 630-3445
  • Model:
  • Microscope BA210 Elite binocular
  • Microscope BA210 Elite trinocular
  • Microscope BA210 Elite trinocular without 100×
  • Microscope BA210 Elite binocular without 100×
  • Observation method:
  • Brightfield, polarisation, darkfield, phase contrast, epi-fluorescence LED
  • Brightfield, polarisation, darkfield, phase contrast, epi-fluorescence LED
  • Brightfield, polarisation, darkfield, phase contrast, epi-fluorescence LED
  • Brightfield, polarisation, darkfield, phase contrast, epi-fluorescence LED
  • Head:
  • Siedentopf, 30° inclined, 360° rotating
  • Siedentopf, 30° inclined, 360° rotating
  • Siedentopf, 30° inclined, 360° rotating
  • Siedentopf, 30° inclined, 360° rotating
  • Eyepieces:
  • Widefield N-WF 10×/20 mm with dioptre adjustment on both eyepieces, ±5 dioptre
  • Widefield N-WF 10×/20 mm with dioptre adjustment on both eyepieces, ±5 dioptre
  • Widefield N-WF 10×/20 mm with dioptre adjustment on both eyepieces, ±5 dioptre
  • Widefield N-WF 10×/20 mm with dioptre adjustment on both eyepieces, ±5 dioptre
  • Nosepiece:
  • Quadruple, reversed
  • Quadruple, reversed
  • Quadruple, reversed
  • Quadruple, reversed
  • Objectives:
  • 4× 0,10 (WD 15,9 mm), 10× 0,25 (WD 17,4 mm), 40× 0,65/S (WD 0,5 mm), 100× 1,25/S-Oil (WD 0,15 mm)
  • 4× 0,10 (WD 15,9 mm), 10× 0,25 (WD 17,4 mm), 40× 0,65/S (WD 0,5 mm), 100× 1,25/S-Oil (WD 0,15 mm)
  • 4× 0,10 (WD 15,9 mm), 10× 0,25 (WD 17,4 mm), 40× 0,65/S (WD 0,5 mm)
  • 4× 0,10 (WD 15,9 mm), 10× 0,25 (WD 17,4 mm), 40× 0,65/S (WD 0,5 mm)
  • Stage:
  • Mechanical stage with built-in low position rackless coaxial stage control and sample holder, size 150×150 mm, travel range X and Y 80×30 mm
  • Mechanical stage with built-in low position rackless coaxial stage control and sample holder, size 150×150 mm, travel range X and Y 80×30 mm
  • Mechanical stage with built-in low position rackless coaxial stage control and sample holder, size 150×150 mm, travel range X and Y 80×30 mm
  • Mechanical stage with built-in low position rackless coaxial stage control and sample holder, size 150×150 mm, travel range X and Y 80×30 mm
  • Condenser:
  • Focusable Abbe condenser N.A. 1,25 with slot for contrast sliders, pre-centred from Motic
  • Focusable Abbe condenser N.A. 1,25 with slot for contrast sliders, pre-centred from Motic
  • Focusable Abbe condenser N.A. 1,25 with slot for contrast sliders, pre-centred from Motic
  • Focusable Abbe condenser N.A. 1,25 with slot for contrast sliders, pre-centred from Motic
  • Focusing system:
  • Coaxial coarse and fine focusing system with tension adjustment, fine focus precision 2 μm, focusing stroke 25 mm
  • Coaxial coarse and fine focusing system with tension adjustment, fine focus precision 2 μm, focusing stroke 25 mm
  • Coaxial coarse and fine focusing system with tension adjustment, fine focus precision 2 μm, focusing stroke 25 mm
  • Coaxial coarse and fine focusing system with tension adjustment, fine focus precision 2 μm, focusing stroke 25 mm
  • Illumination:
  • Fixed Koehler halogen 6 V/30 W, interchangeable with a LED module
  • Fixed Koehler halogen 6 V/30 W, interchangeable with a LED module
  • Fixed Koehler halogen 6 V/30 W, interchangeable with a LED module
  • Fixed Koehler halogen 6 V/30 W, interchangeable with a LED module
  • Electrical:
  • Internal transformer, power supply 100 - 240 V (CE)
  • Internal transformer, power supply 100 - 240 V (CE)
  • Internal transformer, power supply 100 - 240 V (CE)
  • Internal transformer, power supply 100 - 240 V (CE)
  • W×D×H:
  • 220×360×395 mm
  • 220×360×395 mm
  • 220×360×395 mm
  • 220×360×395 mm
  • Weight:
  • 7,2 kg
  • 7,2 kg
  • 7,2 kg
  • 7,2 kg

Specifications

Objectives

Product Information

Frequently Bought Together