Order Entry
Austria
ContactUsLinkComponent
Biological upright microscopes, fixed Koehler LED, BA 210 LED
Biological upright microscopes, fixed Koehler LED, BA 210 LED
Supplier:  MOTIC
Certificates
undefined
Biological upright microscopes, fixed Koehler LED, BA 210 LED
Supplier:  MOTIC

Specifications

  • Catalog No:
  • 630-3441
  • 630-3438
  • 630-3446
  • 630-3439
  • 630-3440
  • Model:
  • Microscope BA210 LED binocular without 100×
  • Microscope BA210 LED trinocular
  • Microscope BA210 LED digital
  • Microscope BA210 LED trinocular without 100×
  • Microscope BA210 LED binocular
  • Observation method:
  • Brightfield, darkfield, phase contrast and polarisation
  • Brightfield, darkfield, phase contrast and polarisation
  • Brightfield, darkfield, phase contrast and polarisation
  • Brightfield, darkfield, phase contrast and polarisation
  • Brightfield, darkfield, phase contrast and polarisation
  • Head:
  • Siedentopf, 30° inclined, 360° rotating
  • Siedentopf, 30° inclined, 360° rotating
  • Siedentopf, 30° inclined, 360° rotating
  • Siedentopf, 30° inclined, 360° rotating
  • Siedentopf, 30° inclined, 360° rotating
  • Eyepieces:
  • Widefield N-WF 10×/20 mm with dioptre adjustment on both eyepieces, ±5 dioptre
  • Widefield N-WF 10×/20 mm with dioptre adjustment on both eyepieces, ±5 dioptre
  • Widefield N-WF 10×/20 mm with dioptre adjustment on both eyepieces, ±5 dioptre
  • Widefield N-WF 10×/20 mm with dioptre adjustment on both eyepieces, ±5 dioptre
  • Widefield N-WF 10×/20 mm with dioptre adjustment on both eyepieces, ±5 dioptre
  • Nosepiece:
  • Quadruple, reversed
  • Quadruple, reversed
  • Quadruple, reversed
  • Quadruple, reversed
  • Quadruple, reversed
  • Objectives:
  • 4× 0,10 (WD 15,9 mm), 10× 0,25 (WD 17,4 mm), 40× 0,65/S (WD 0,5 mm)
  • 4× 0,10 (WD 15,9 mm), 10× 0,25 (WD 17,4 mm), 40× 0,65/S (WD 0,5 mm), 100× 1,25/S-Oil (WD 0,15 mm)
  • 4× 0,10 (WD 15,9 mm), 10× 0,25 (WD 17,4 mm), 40× 0,65/S (WD 0,5 mm), 100× 1,25/S-Oil (WD 0,15 mm)
  • 4× 0,10 (WD 15,9 mm), 10× 0,25 (WD 17,4 mm), 40× 0,65/S (WD 0,5 mm)
  • 4× 0,10 (WD 15,9 mm), 10× 0,25 (WD 17,4 mm), 40× 0,65/S (WD 0,5 mm), 100× 1,25/S-Oil (WD 0,15 mm)
  • Stage:
  • Mechanical stage with built-in low position coaxial stage control and sample holder, size 140×135 mm, travel range X and Y 76×50 mm
  • Mechanical stage with built-in low position coaxial stage control and sample holder, size 140×135 mm, travel range X and Y 76×50 mm
  • Mechanical stage with built-in low position coaxial stage control and sample holder, size 140×135 mm, travel range X and Y 76×50 mm
  • Mechanical stage with built-in low position coaxial stage control and sample holder, size 140×135 mm, travel range X and Y 76×50 mm
  • Mechanical stage with built-in low position coaxial stage control and sample holder, size 140×135 mm, travel range X and Y 76×50 mm
  • Condenser:
  • Focusable Abbe condenser N.A. 1,25 with slot for contrast sliders, pre-centred from Motic
  • Focusable Abbe condenser N.A. 1,25 with slot for contrast sliders, pre-centred from Motic
  • Focusable Abbe condenser N.A. 1,25 with slot for contrast sliders, pre-centred from Motic
  • Focusable Abbe condenser N.A. 1,25 with slot for contrast sliders, pre-centred from Motic
  • Focusable Abbe condenser N.A. 1,25 with slot for contrast sliders, pre-centred from Motic
  • Focusing system:
  • Coaxial coarse and fine focusing system with tension adjustment, fine focus precision 2 μm, focusing stroke 20 mm
  • Coaxial coarse and fine focusing system with tension adjustment, fine focus precision 2 μm, focusing stroke 20 mm
  • Coaxial coarse and fine focusing system with tension adjustment, fine focus precision 2 μm, focusing stroke 20 mm
  • Coaxial coarse and fine focusing system with tension adjustment, fine focus precision 2 μm, focusing stroke 20 mm
  • Coaxial coarse and fine focusing system with tension adjustment, fine focus precision 2 μm, focusing stroke 20 mm
  • Illumination:
  • Fixed Koehler 3 W
  • Fixed Koehler 3 W
  • Fixed Koehler 3 W
  • Fixed Koehler 3 W
  • Fixed Koehler 3 W
  • Camera:
  • -
  • -
  • USB, 3,00 MP
  • -
  • -
  • Electrical:
  • Internal transformer, 100 - 240 V (CE)
  • Internal transformer, 100 - 240 V (CE)
  • Internal transformer, power supply 100 - 240 V (CE)
  • Internal transformer, 100 - 240 V (CE)
  • Internal transformer, 100 - 240 V (CE)
  • W×D×H:
  • 220×360×395 mm
  • 220×360×395 mm
  • 190×360×395 mm
  • 220×360×395 mm
  • 220×360×395 mm
  • Weight:
  • 7,2 kg
  • 7,2 kg
  • 7,2 kg
  • 7,2 kg
  • 7,2 kg

Specifications

Objectives

Product Information

Frequently Bought Together