Order Entry
Austria
ContactUsLinkComponent
Dow Corning® Pharma-80 Transfer Tubing
Dow Corning® Pharma-80 Transfer Tubing
Certificates
undefined
Dow Corning® Pharma-80 Transfer Tubing
Certificates

Specifications

  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • GMP compliant:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Length per pack:
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • Max. pressure:
  • 17,9 bar (260 psi)
  • 17,2 bar (249 psi)
  • 17,2 bar (249 psi)
  • 17,2 bar (249 psi)
  • 13,8 bar (200 psi)
  • 15,9 bar (231 psi)
  • Max. temperature:
  • 238 °C (460 °F)
  • 238 °C (460 °F)
  • 238 °C (460 °F)
  • 238 °C (460 °F)
  • 238 °C (460 °F)
  • 238 °C (460 °F)
  • Min. temperature:
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • Regulatory approvals:
  • 3A;European Pharmacopoeia;FDA;USP
  • 3A;European Pharmacopoeia;FDA;USP
  • 3A;European Pharmacopoeia;FDA;USP
  • 3A;European Pharmacopoeia;FDA;USP
  • 3A;European Pharmacopoeia;FDA;USP
  • 3A;European Pharmacopoeia;FDA;USP
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes

Specifications

Related Information

Frequently Bought Together