Order Entry
Austria
ContactUsLinkComponent
 
Warren Rupp Air-Powered Double-Diaphragm Polypropylene Pumps
 
undefined
Warren Rupp Air-Powered Double-Diaphragm Polypropylene Pumps

 

  • Air consumption:
  • 42,5 m³/h (25 ft.³/min)
  • 42,5 m³/h (25 ft.³/min)
  • 27,2 m³/h (16 ft.³/min)
  • 10,2 m³/h (6 ft.³/min)
  • 10,2 m³/h (6 ft.³/min)
  • 27,2 m³/h (16 ft.³/min)
  • Air inlet connection:
  • 0,25 NPT(F)
  • 0,25 NPT(F)
  • 0,25 NPT(F)
  • 0,25 NPT(F)
  • 0,25 NPT(F)
  • 0,25 NPT(F)
  • Duty cycle continuous:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Inlet connection:
  • 0,75 NPT(F)
  • 0,75 NPT(F)
  • 0,5 NPT(F)
  • 0,25 NPT(F)
  • 0,25 NPT(F)
  • 0,5 NPT(F)
  • Max. air inlet pressure:
  • 6,9 bar (100 psi)
  • 6,9 bar (100 psi)
  • 6,9 bar (100 psi)
  • 6,9 bar (100 psi)
  • 6,9 bar (100 psi)
  • 6,9 bar (100 psi)
  • Max. particulate size Ø:
  • 3,2 cm (0,125")
  • 3,2 cm (0,125")
  • 3,2 cm (0,125")
  • 0,8 cm (0,0312")
  • 0,8 cm (0,0312")
  • 3,2 cm (0,125")
  • Max. temperature:
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • Max. viscosity:
  • 11000 cP
  • 11000 cP
  • 11000 cP
  • 11000 cP
  • 11000 cP
  • 11000 cP
  • Outlet connection:
  • 0,75 NPT(F)
  • 0,75 NPT(F)
  • 0,5 NPT(F)
  • 0,25 NPT(F)
  • 0,25 NPT(F)
  • 0,5 NPT(F)
  • Run dry:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Suction lift, wet:
  • 3100 mm of H₂O (120" H₂O); 537 mm Hg (8,8" Hg)
  • 3100 mm of H₂O (120" H₂O); 537 mm Hg (8,8" Hg)
  • 3100 mm of H₂O (120" H₂O); 537 mm Hg (8,8" Hg)
  • 3100 mm of H₂O (120" H₂O); 537 mm Hg (8,8" Hg)
  • 3100 mm of H₂O (120" H₂O); 537 mm Hg (8,8" Hg)
  • 3100 mm of H₂O (120" H₂O); 537 mm Hg (8,8" Hg)
  • Wetted materials:
  • Polypropylene, PTFE
  • Polypropylene, Santoprene®
  • Polypropylene, Santoprene®
  • Polypropylene, PTFE
  • Polypropylene, Santoprene®
  • Polypropylene, PTFE
  • Warranty:
  • 5 years
  • 5 years
  • 5 years
  • 5 years
  • 5 years
  • 5 years

 

Frequently Bought Together