Order Entry
Austria
ContactUsLinkComponent
CPC® Metal Quick-Disconnect Fittings, Compression Elbow Inserts
CPC® MC Series Metal Quick-Disconnect Fitting, Compression Elbow Insert, Valved, 1/4" OD, MCD2104; 10/PK
Catalog # MFLX31309-26BLK
undefined
CPC® MC Series Metal Quick-Disconnect Fitting, Compression Elbow Insert, Valved, 1/4" OD, MCD2104; 10/PK
Catalog # MFLX31309-26BLK

Specifications

  • Connection Type:
    Quick-Disconnect to Compression
  • Flow pattern:
    Elbow
  • Type:
    Valved
  • Length:
    2,9972 cm
  • Max. temperature:
    82 °C (180 °F)
  • Seal material:
    Buna N
  • Description:
    MC Series Metal Quick-Disconnect Fitting, Compression Elbow Insert, Valved, ¹/₄" OD, MCD2104; 10/PK
  • Valve spring material:
    316 Stainless Steel
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    250 psi
  • Warranty:
    3 Months
  • Pk:
    10
  • Fitting material:
    Chrome-Plated Brass
  • Quick-disconnect flow size:
    ⅛"
  • Supplier No.:
    MCD2104 10PK

Specifications

About this item

Convenience of a quick-disconnect in pressure and vacuum applications.

  • Constructed of durable chrome-plated brass
  • Easy one-hand connection and disconnection

These CPC® metal quick-disconnect fittings are ideal for pressure and vacuum applications. Fittings are made of chrome-plated brass with stainless steel springs and latch. Valved fittings have an acetal shutoff valve that seals the flow path when fitting halves are disconnected. Can withstand vacuum to 250 psi, temperatures from -40 to 180 °F, and can be used with gases or liquids.

A complete coupler requires a fitting body and an insert with the same flow size (order separately).

  • Connection Type:
    Quick-Disconnect to Compression
  • Flow pattern:
    Elbow
  • Type:
    Valved
  • Length:
    2,9972 cm
  • Max. temperature:
    82 °C (180 °F)
  • Seal material:
    Buna N
  • Description:
    MC Series Metal Quick-Disconnect Fitting, Compression Elbow Insert, Valved, ¹/₄" OD, MCD2104; 10/PK
  • Environmentally Preferable:
  • Valve spring material:
    316 Stainless Steel
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    250 psi
  • Warranty:
    3 Months
  • Pk:
    10
  • Fitting material:
    Chrome-Plated Brass
  • Quick-disconnect flow size:
    ⅛"
  • Supplier No.:
    MCD2104 10PK