Order Entry
Austria
ContactUsLinkComponent
 
CPC® Plastic Quick-Disconnect Fittings, NPT Threaded Bodies
 
undefined
CPC® Plastic Quick-Disconnect Fittings, NPT Threaded Bodies

 

  • Length:
  • 3,3274 cm
  • 3,3274 cm
  • Max. operating pressure:
  • 120 psi
  • 120 psi
  • 120 psi
  • 120 psi
  • Max. temperature:
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • Max. vacuum:
  • 711 mm Hg (28" Hg)
  • 711 mm Hg (28" Hg)
  • 711 mm Hg (28" Hg)
  • 711 mm Hg (28" Hg)
  • Min. temperature:
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Sterilisation:
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Warranty:
  • 1 year
  • 3 Months
  • 1 year
  • 3 Months

 

Frequently Bought Together