Order Entry
Austria
ContactUsLinkComponent
 
CPC® Quick-Disconnect Fitting, Compression Insert, Acetal, Straight-Through, 1/4" OD, APC20004; 25/PK
  MFLX06360-21BLK
undefined
CPC® Quick-Disconnect Fitting, Compression Insert, Acetal, Straight-Through, 1/4" OD, APC20004; 25/PK
  MFLX06360-21BLK

 

  • Connection Type:
    Quick-Disconnect to Compression
  • Flow pattern:
    Straight
  • Length:
    3,2512 cm
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Quick-Disconnect Fitting, Compression Insert, Acetal, Straight-Through, ¹/₄" OD, APC20004; 25/PK
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. vacuum:
    711 mm Hg (28" Hg)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    Acetal
  • Quick-disconnect flow size:
    ¼"
  • Supplier No.:
    APC20004 25PK

 

 

Fittings connect in a snap.

  • Constructed of durable acetal plastic—ideal for use with corrosive fluids

These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.

A complete coupler requires a fitting body and an insert (order separately).

  • Connection Type:
    Quick-Disconnect to Compression
  • Flow pattern:
    Straight
  • Length:
    3,2512 cm
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Quick-Disconnect Fitting, Compression Insert, Acetal, Straight-Through, ¹/₄" OD, APC20004; 25/PK
  • Environmentally Preferable:
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. vacuum:
    711 mm Hg (28" Hg)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    Acetal
  • Quick-disconnect flow size:
    ¼"
  • Supplier No.:
    APC20004 25PK