Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ultra-High Accuracy Turbine Flowmeters/Transmitters, Avantor®
Masterflex® Turbine Flowmeter with Ultra-High Accuracy, Ryton Housing; 100 mL/min
Catalog # MFLX32714-00
CE Compliant
NIST traceable
undefined
Masterflex® Turbine Flowmeter with Ultra-High Accuracy, Ryton Housing; 100 mL/min
Catalog # MFLX32714-00
CE Compliant
NIST traceable

Specifications

  • Maximum Flow Rate:
    100 ml/min
  • Min. flow rate:
    13 ml/min
  • Output:
    0 to 5 VDC
  • Accuracy:
    ±0,5% full-scale
  • Display type:
    3,5-digit LCD, 0,875"H
  • Description:
    High-Accuracy Turbine Meter, Ryton, 13 to 100 ml/min
  • Max. operating temperature:
    50 °C (122 °F)
  • Height:
    15862"
  • Repeatability:
    ±0,2% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Ryton

Specifications

About this item

Provides ±0.5% full scale accuracy in a compact, in-line liquid flowmeter.

  • Withstands up to 500 psi
  • Simultaneously displays flow rate
  • Test 02a_BulletPoint

Select from economical Ryton® construction or rugged brass to withstand up to 500 psi. Flowmeters simultaneously display flow rate, plus provide a signal output for datalogging or control. Power your flowmeters with optional AC adapter kits with signal cables, sold separately.

Test 03a_BodyText

Test 04a_BodyText

Delivery: Includes nIST-traceable calibration certificate.
Delivery: Test 11a_Delivery
  • Maximum Flow Rate:
    100 ml/min
  • Min. flow rate:
    13 ml/min
  • Output:
    0 to 5 VDC
  • Accuracy:
    ±0,5% full-scale
  • Display type:
    3,5-digit LCD, 0,875"H
  • Description:
    High-Accuracy Turbine Meter, Ryton, 13 to 100 ml/min
  • Environmentally Preferable:
  • Max. operating temperature:
    50 °C (122 °F)
  • Height:
    15862"
  • Repeatability:
    ±0,2% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Ryton