Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Direct-Read Variable-Area Flowmeters, Air and Water Dual Scale, Aluminum, Avantor®
 
undefined
Masterflex® Direct-Read Variable-Area Flowmeters, Air and Water Dual Scale, Aluminum, Avantor®

 

  • Model:
  • 32053-00
  • 32053-02
  • 32053-64
  • 32053-62
  • 32053-70
  • 32053-22
  • 32053-20
  • 32053-60
  • 32053-26
  • Accuracy:
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • Float material:
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • Flow Tube material:
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Max. air flow rate:
  • 100000 ml/min
  • 200000 ml/min
  • 300000 ml/min
  • 200000 ml/min
  • 625000 ml/min
  • 200000 ml/min
  • 100000 ml/min
  • 100000 ml/min
  • 400000 ml/min
  • Max. operating temperature:
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • Max. water flow rate:
  • 3000 ml/min
  • 5750 ml/min
  • 8250 ml/min
  • 5750 ml/min
  • 15750 ml/min
  • 5750 ml/min
  • 3000 ml/min
  • 3000 ml/min
  • 11000 ml/min
  • Max. pressure:
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • O-Ring material:
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • Repeatability:
  • ±5% full-scale
  • ±5% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±2% full-scale
  • ±5% full-scale
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together