Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Direct-Read Variable-Area Flowmeters for Water, Dual Scale, Aluminum, Avantor®
 
undefined
Masterflex® Direct-Read Variable-Area Flowmeters for Water, Dual Scale, Aluminum, Avantor®

 

  • Model:
  • 32062-30
  • 32062-14
  • 32062-32
  • 32061-12
  • 32062-12
  • 32061-14
  • 32060-02
  • 32061-11
  • 32061-00
  • Accuracy:
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • Float material:
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • Flow Tube material:
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Max. air flow rate:
  • 140000 ml/min
  • 425000 ml/min
  • 280000 ml/min
  • 425000 ml/min
  • 280000 ml/min
  • 900000 ml/min
  • 425000 ml/min
  • 280000 ml/min
  • 140000 ml/min
  • Max. operating temperature:
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • Max. water flow rate:
  • 4000 ml/min
  • 11500 ml/min
  • 8000 ml/min
  • 11500 ml/min
  • 8000 ml/min
  • 20000 ml/min
  • 11500 ml/min
  • 8000 ml/min
  • 4000 ml/min
  • Max. pressure:
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • O-Ring material:
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together