Order Entry
Austria
ContactUsLinkComponent
Masterflex® B/T® PerfectPosition® Pump Tubing, BioPharm Platinum-Cured Silicone, Avantor®
Masterflex® B/T® PerfectPosition® Pump Tubing, BioPharm Platinum-Cured Silicone, B/T 92; 100 ft
Catalog # MFLX96423-92
CE certificate
undefined
Masterflex® B/T® PerfectPosition® Pump Tubing, BioPharm Platinum-Cured Silicone, B/T 92; 100 ft
Catalog # MFLX96423-92
CE certificate

Specifications

  • Maximum Flow Rate:
    45000 ml/min
  • Tubing int.Ø:
    25,40 mm (1,000")
  • Max. pressure:
    0,7 bar (10 psi)
  • Max. temperature:
    232 °C (450 °F)
  • Pump series:
    B/T
  • Description:
    B/T® PerfectPosition® Pump Tubing, BioPharm Platinum-Cured Silicone, B/T 92; 100 ft
  • Seq:
    01
  • Model:
    96423-92
  • Length per pack:
    30,4 m (100 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –60 °C (–75 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Tubing material:
    BioPharm platinum-cured silicone
  • Pk:
    100 Feet
  • B/T Masterflex tubing size:
    92
  • Hose barb size:
    1"

Specifications

About this item

Ensure optimal performance from your Masterflex® B/T series pump.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Platinum-cured silicone
  • Ultra-smooth inner surface
  • Fewer extractables
  • minimises particle entrapment
  • Perfect for lab, biotechnology, & pharmaceutical applications
  • Long tubing life
  • USP Class VI; Exceeds 3A Standards
  • FDA Compliant
  • B/T 92 tubing has a 1” (25.4 mm) inner diameter
  • Accepts 1” hose barb for tubing connection

Formulation: Tygon 3350 silicone, platinum cured.
Applications: Pharmaceutical, cosmetic, research, and auto-analysis applications.
Characteristics: Ultra-smooth; minimizes bacterial growth. Good for mild to medium concentration bases, salts, and alcohols; odorless, tasteless, and nontoxic. Transparent.

NOTE:The below tubing is not designed to work with the B/T Perfect Position Pump Systems.

  • Maximum Flow Rate:
    45000 ml/min
  • Tubing int.Ø:
    25,40 mm (1,000")
  • Max. pressure:
    0,7 bar (10 psi)
  • Max. temperature:
    232 °C (450 °F)
  • Pump series:
    B/T
  • Description:
    B/T® PerfectPosition® Pump Tubing, BioPharm Platinum-Cured Silicone, B/T 92; 100 ft
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    96423-92
  • Length per pack:
    30,4 m (100 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –60 °C (–75 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Tubing material:
    BioPharm platinum-cured silicone
  • Pk:
    100 Feet
  • B/T Masterflex tubing size:
    92
  • Hose barb size:
    1"