Order Entry
Austria
ContactUsLinkComponent
Masterflex® I/P® Spooled Pump Tubing, Peroxide-Cured Silicone, Avantor®
Masterflex® I/P® Spooled Pump Tubing, Peroxide-Cured Silicone, Avantor®
Certificates
undefined
Masterflex® I/P® Spooled Pump Tubing, Peroxide-Cured Silicone, Avantor®
Certificates

Specifications

  • Model:
  • 96402-82
  • 96402-73
  • Length per pack:
  • 30,4 m (100 ft.)
  • 45,7 m (150 ft.)
  • Max. pressure:
  • 1,4 bar (20 psi)
  • 1,4 bar (20 psi)
  • Min. temperature:
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • Max. temperature:
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • Min. temperature (dynamic):
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Max. vacuum:
  • 510 mm Hg (20" Hg)
  • 660 mm Hg (26" Hg)
  • Pump series:
  • I/P
  • I/P
  • Regulatory approvals:
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide
  • Autoclave, Ethylene Oxide
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • Suction lift H₂O:
  • 7 m (23 ft.)
  • 8,8 m (29 ft.)

Specifications

Related Information

Frequently Bought Together