Masterflex® Transfer Tubing, C-Flex®, Clear, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Meets the demands of various industries.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Applications: Pharmaceutical, biotech, and general-purpose lab uses requiring high performance. Economical alternative to platinum silicone.
Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
Certification: Product is manufactured in accordance with Part 820 Quality System Requirements (GMP); and meets USP Class VI.
Temperature range: -40 to 275 °F (-40 to 135 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX06422-16
- MFLX06422-05
- MFLX06422-17
- MFLX06422-06
- MFLX06422-03
- MFLX06422-14
- MFLX06422-04
- MFLX06422-15
- MFLX06422-07
- MFLX06422-21
- MFLX06422-08
- MFLX06422-23
- MFLX06422-09
- MFLX06422-18
- MFLX06422-12
- MFLX06422-01
- MFLX06424-96
- MFLX06422-13
- MFLX06422-02
- MFLX06424-95
- MFLX06422-10
- MFLX06422-11
- MFLX06422-00
- Model:
- 06422-16
- 06422-05
- 06422-17
- 06422-06
- 06422-03
- 06422-14
- 06422-04
- 06422-15
- 06422-07
- 06422-21
- 06422-08
- 06422-23
- 06422-09
- 06422-18
- 06422-12
- 06422-01
- 06424-96
- 06422-13
- 06422-02
- 06424-95
- 06422-10
- 06422-11
- 06422-00
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 4,6 m (15 ft.)
- 7,6 m (25 ft.)
- 4,6 m (15 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 30,5 m (100 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 61 m (200 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- Max. pressure:
- 1,6 bar (23 psi)
- 2,4 bar (35 psi)
- 1,17 bar (17 psi)
- 1,17 bar (17 psi)
- 1,6 bar (23 psi)
- 1,8 bar (27 psi)
- 1,17 bar (17 psi)
- 1,17 bar (17 psi)
- 1,03 bar (15 psi)
- 1,17 bar (17 psi)
- 1,5 bar (22 psi)
- 2,8 bar (41 psi)
- 2,5 bar (36 psi)
- 1,17 bar (17 psi)
- 1,9 bar (28 psi)
- 3,5 bar (51 psi)
- 0,97 bar (14 psi)
- 1,17 bar (17 psi)
- 1,72 bar (25 psi)
- 1,9 bar (28 psi)
- 1,38 bar (20 psi)
- 1,9 bar (28 psi)
- 3,4 bar (50 psi)
- Max. temperature:
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- Min. temperature:
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- Regulatory approvals:
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation:
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 1,6 bar (23 psi)
- 2,4 bar (35 psi)
- 1,17 bar (17 psi)
- 1,17 bar (17 psi)
- 1,6 bar (23 psi)
- 1,8 bar (27 psi)
- 1,17 bar (17 psi)
- 1,17 bar (17 psi)
- 1,03 bar (15 psi)
- 1,17 bar (17 psi)
- 1,5 bar (22 psi)
- 2,8 bar (41 psi)
- 2,5 bar (36 psi)
- 1,17 bar (17 psi)
- 1,9 bar (28 psi)
- 3,5 bar (51 psi)
- 0,97 bar (14 psi)
- 1,17 bar (17 psi)
- 1,72 bar (25 psi)
- 1,9 bar (28 psi)
- 1,38 bar (20 psi)
- 1,9 bar (28 psi)
- 3,4 bar (50 psi)
Specifications
Frequently Bought Together