Order Entry
Austria
ContactUsLinkComponent
Flowline Plastic Mini-Float Level Switches
Flowline Plastic Mini-Float Level Switches
Certificates
undefined
Flowline Plastic Mini-Float Level Switches

Specifications

  • Accuracy of depth range:
  • ±5 mm
  • ±5 mm
  • Min. process temperature:
  • -40 °F
  • -40 °F
  • Max. process temperature:
  • 90 °C
  • 90 °C
  • Max. pressure:
  • 25 psi
  • 25 psi
  • Relay output:
  • Reed: 50 VA at 120 VAC/VDC
  • Reed: 50 VA at 120 VAC/VDC
  • Wetted materials:
  • Polypropylene
  • PVDF
  • Warranty:
  • 1 year
  • 1 year

Specifications

Frequently Bought Together