Order Entry
Austria
Orders LinkContactUsLinkComponent
Flowline Switch-Pro Remote Relay Level Controller

Flowline Switch-Pro Remote Relay Level Controller

Flowline Switch-Pro Remote Relay Level Controller
Certificates
Flowline Switch-Pro Remote Relay Level Controller
Flowline Switch-Pro Remote Relay Level Controller

2 Options Available Below

Product Details & Documents

Control large loads—SPDT relay(s) rated 250 VAC, 10 A resistive.

  • LED indicators provide user with power, sensor and relay status
  • Fail-safe relay control of pumps and valves with 0-60 second time delay
  • PP 35 mm DIN enclosure with removable terminal straps

Controllers accept all Flowline(R) point level sensors and allow you to control external devices like pumps, valves, or alarms. Adjustable time delay prevents frequent relay-cycling. LEDs indicate wet/dry sensor condition. Mount controllers on any 35-mm DIN rail.

Specifications for Product Family

Specifications

  • Max. process temperature:
  • 70 °C
  • 70 °C
  • Relay output:
  • One SPDT, 250 VAC, 10 A (0,15 to 60 sec delay)
  • Two SPDT, 250 VAC, 10 A (0,15 to 60 sec delay)
  • Warranty:
  • 1 year
  • 1 year

Specifications

Product Family Options

Product Information

  • Length
    Power
    Availability
    Price
  • MFLX43300-32
    Remote Relay Level Controller; two sensors, one relay
    Remote Relay Level Controller; two sensors, one relay
    98,4 mm
    120/240 VAC; 50/60 Hz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 508,00 €
    508,00 €
    1 * 1 ST
       508,00 €

    Specifications:
    CSA Certified
    More
    Specifications
    Cat. No.
    MFLX43300-32
    Max. process temperature
    70 °C
    Relay output
    One SPDT, 250 VAC, 10 A (0,15 to 60 sec delay)
    Warranty
    1 year
    CSA Certified
  • MFLX43300-34
    Remote Level Controller; 2 SPDT, 3 Sensor
    Remote Level Controller; 2 SPDT, 3 Sensor
    98,4 mm
    120/240 VAC; 50/60 Hz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 610,00 €
    610,00 €
    1 * 1 ST
       610,00 €

    Specifications:
    CSA Certified
    More
    Specifications
    Cat. No.
    MFLX43300-34
    Max. process temperature
    70 °C
    Relay output
    Two SPDT, 250 VAC, 10 A (0,15 to 60 sec delay)
    Warranty
    1 year
    CSA Certified