Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Thermal Mass Flowmeters/Flow Transmitters for Gases, Avantor®
 
undefined
Masterflex® Thermal Mass Flowmeters/Flow Transmitters for Gases, Avantor®

 

  • Model:
  • 32707-28
  • 32707-08
  • 32712-52
  • 32707-26
  • 32707-06
  • 32712-40
  • 32707-32
  • 32707-12
  • 32707-30
  • 32707-10
  • 32707-00
  • 32707-36
  • 32707-04
  • 32707-02
  • 32712-44
  • 32707-20
  • 32707-14
  • 32707-24
  • 32707-22
  • 32712-36
  • 32707-34
  • 32707-16
  • Accuracy:
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • Display type:
  • 3,5-digit LCD
  • None
  • 3,5-digit LCD
  • 3,5-digit LCD
  • None
  • 3,5-digit LCD
  • 3,5-digit LCD
  • None
  • 3,5-digit LCD
  • None
  • None
  • 3,5-digit LCD
  • None
  • None
  • 3,5-digit LCD
  • 3,5-digit LCD
  • None
  • 3,5-digit LCD
  • 3,5-digit LCD
  • 3,5-digit LCD
  • 3,5-digit LCD
  • None
  • Leak integrity:
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • Min. operating temperature:
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 50 °F
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • Max. operating temperature:
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • Max. particulate size:
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • Max. pressure:
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • Power:
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • 12,5 - 15 VDC; 100 mA max
  • Pressure drop at max. flow:
  • 2 water column
  • 2 water column
  • 50 water column
  • 2 water column
  • 2 water column
  • 10 water column
  • 3 water column
  • 3 water column
  • 3 water column
  • 3 water column
  • 1 water column
  • 10 water column
  • 2 water column
  • 1 water column
  • 10 water column
  • 1 water column
  • 3 water column
  • 2 water column
  • 1 water column
  • 3 water column
  • 3 water column
  • 10 water column
  • Repeatability:
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • Response time:
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • Wetted materials:
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Acetal, Viton, Anodized Aluminum, 316 Stainless Steel
  • Width:
  • 1,875"
  • 1,875"
  • 5,8125"
  • 1,875"
  • 1,875"
  • 4,5"
  • 1,875"
  • 1,875"
  • 1,875"
  • 1,875"
  • 1,875"
  • 1,875"
  • 1,875"
  • 1,875"
  • 4,5"
  • 1,875"
  • 1,875"
  • 1,875"
  • 1,875"
  • 4,5"
  • 1,875"
  • 1,875"
  • Height:
  • 5"
  • 3,5"
  • 7,5"
  • 5"
  • 3,5"
  • 5,5"
  • 5"
  • 3,5"
  • 5"
  • 3,5"
  • 5"
  • 3,5"
  • 3,5"
  • 5,5"
  • 5"
  • 3,5"
  • 5"
  • 5"
  • 5,5"
  • 5"
  • 3,5"
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together