Order Entry
Austria
ContactUsLinkComponent
Masterflex® L/S® High-Performance Precision Pump Tubing, BioPharm Platinum-Cured Silicone, Avantor®
Masterflex® L/S® High-Performance Precision Pump Tubing, BioPharm Platinum-Cured Silicone, Avantor®
Certificates
undefined
Masterflex® L/S® High-Performance Precision Pump Tubing, BioPharm Platinum-Cured Silicone, Avantor®
Certificates

Specifications

  • Model:
  • 96420-15
  • 96420-36
  • 96420-24
  • 96420-35
  • Length per pack:
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • Max. pressure:
  • 2,7 bar (40 psi)
  • 1,03 bar (15 psi)
  • 1,7 bar (25 psi)
  • 1,03 bar (15 psi)
  • Min. temperature:
  • –60 °C (–75 °F)
  • –60 °C (–75 °F)
  • –60 °C (–75 °F)
  • –60 °C (–75 °F)
  • Max. temperature:
  • 232 °C (450 °F)
  • 232 °C (450 °F)
  • 232 °C (450 °F)
  • 232 °C (450 °F)
  • Min. temperature (dynamic):
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Max. vacuum:
  • 660 mm Hg (26" Hg)
  • 610 mm Hg (24" Hg)
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • Regulatory approvals:
  • 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Suction lift H₂O:
  • 8,8 m (29 ft.)
  • 8,3 m (27 ft.)
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)

Specifications

Frequently Bought Together