Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ultramicrobore PTFE Tubing, Avantor®
Masterflex® Ultramicrobore PTFE Tubing, Avantor®
Certificates
undefined
Masterflex® Ultramicrobore PTFE Tubing, Avantor®
Certificates

Specifications

  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • GMP compliant:
  • Yes
  • Yes
  • Yes
  • Yes
  • Length per pack:
  • 30,5 m (100 ft.)
  • 30,5 m (100 ft.)
  • 30,5 m (100 ft.)
  • 30,5 m (100 ft.)
  • Max. pressure:
  • 275,8 bar (4000 psi)
  • 275,8 bar (4000 psi)
  • 275,8 bar (4000 psi)
  • 275,8 bar (4000 psi)
  • Max. temperature:
  • 260 °C (500 °F)
  • 260 °C (500 °F)
  • 260 °C (500 °F)
  • 260 °C (500 °F)
  • Min. temperature:
  • –240 °C (–400 °F)
  • –240 °C (–400 °F)
  • –240 °C (–400 °F)
  • –240 °C (–400 °F)
  • Regulatory approvals:
  • FDA;USP
  • FDA;USP
  • FDA;USP
  • FDA;USP
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • No
  • No
  • Working pressure:
  • 275,8 bar (4000 psi)
  • 275,8 bar (4000 psi)
  • 275,8 bar (4000 psi)
  • 275,8 bar (4000 psi)

Specifications

Related Information

Frequently Bought Together