Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Peroxide-Cured PTFE, Blue, Avantor®
Masterflex® Transfer Tubing, Peroxide-Cured PTFE, Blue, Avantor®
Certificates
undefined
Masterflex® Transfer Tubing, Peroxide-Cured PTFE, Blue, Avantor®
Certificates

Specifications

  • Model:
  • 96130-24
  • 96130-22
  • Clarity:
  • Opaque
  • Opaque
  • Length per pack:
  • 3,7 m (12 ft.)
  • 3,7 m (12 ft.)
  • Max. pressure:
  • 12,1 bar (175 psi)
  • 25,5 bar (370 psi)
  • Max. temperature:
  • 260 °C (500 °F)
  • 260 °C (500 °F)
  • Min. temperature:
  • –240 °C (–400 °F)
  • –240 °C (–400 °F)
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • Working pressure:
  • 12,1 bar (175 psi)
  • 25,5 bar (370 psi)
  • Warranty:
  • 1 Month
  • 1 Month

Specifications

Related Information

Frequently Bought Together