Order Entry
Austria
ContactUsLinkComponent
Continuous-Duty Double-Diaphragm Pumps
Continuous-Duty Double-Diaphragm Pump; PP/Santoprene, 3.5 GPM, 115 VAC
Catalog # MFLX75102-00
CSA Certified
undefined
Continuous-Duty Double-Diaphragm Pump; PP/Santoprene, 3.5 GPM, 115 VAC
Catalog # MFLX75102-00
CSA Certified

Specifications

  • Maximum Flow Rate:
    13,2 L/min (3,5 gal./min)
  • Power:
    115 VAC; 1,8 A
  • Max. viscosity:
    250 cP
  • Description:
    Continuous-Duty Double-Diaphragm Pump; PP/Santoprene, 3,5 gal./min, 115 VAC
  • Height:
    14,29 cm
  • Length:
    28,73 cm
  • Wetted materials:
    Polypropylene, Santoprene®, Nitrile
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1/2" hose barb
  • Max. particulate size Ø:
    1 cm (0,04")
  • Outlet connection:
    1/2" hose barb
  • Power cord:
    Yes
  • Run dry:
    Yes
  • Self-priming:
    Yes
  • Suction lift, dry:
    3100 mm of H₂O (120" H₂O); 534 mm Hg (8,8" Hg)
  • Motor type:
    TEFC
  • Max. temperature:
    79 °C (175 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    13,81 cm

Specifications

About this item

No metal wetted parts permit use with corrosive liquids.

  • Continuous at 15 psi (1 bar) and 70 °F (21 °C) ambient temperature
  • All models feature factory-set pressure limits to protect pumps from damage—pumping stops when high limit is reached, resumes when pressure decreases to low setting.

Multi-chambered pump offers efficient transfer of mild acids, bases, and light oils. Thermal overload protected, permanent-magnet motor. Pump includes 6-ft power cord with three-prong plug. Order replacement diaphragms or valve kits under accessories.

  • Maximum Flow Rate:
    13,2 L/min (3,5 gal./min)
  • Power:
    115 VAC; 1,8 A
  • Max. viscosity:
    250 cP
  • Description:
    Continuous-Duty Double-Diaphragm Pump; PP/Santoprene, 3,5 gal./min, 115 VAC
  • Height:
    14,29 cm
  • Length:
    28,73 cm
  • Environmentally Preferable:
  • Wetted materials:
    Polypropylene, Santoprene®, Nitrile
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1/2" hose barb
  • Max. particulate size Ø:
    1 cm (0,04")
  • Outlet connection:
    1/2" hose barb
  • Power cord:
    Yes
  • Run dry:
    Yes
  • Self-priming:
    Yes
  • Suction lift, dry:
    3100 mm of H₂O (120" H₂O); 534 mm Hg (8,8" Hg)
  • Motor type:
    TEFC
  • Max. temperature:
    79 °C (175 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    13,81 cm