Order Entry
Austria
ContactUsLinkComponent
 
Multi-Position Double-Diaphragm Pump, PP/Santoprene, 1.85 GPM, 115 VAC
  MFLX75000-00
CSA Certified
UL Listed
undefined
Multi-Position Double-Diaphragm Pump, PP/Santoprene, 1.85 GPM, 115 VAC
  MFLX75000-00
CSA Certified
UL Listed

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Maximum Flow Rate:
    7 L/min (1,85 gal./min)
  • Power:
    115 VAC; 50/60 Hz; 0,55 A
  • Description:
    Multi-Position Double-Diaphragm Pump, PP/Santoprene, 1,85 gal./min, 115 VAC
  • Height:
    9,53 cm
  • Length:
    18,42 cm
  • Wetted materials:
    Polypropylene, Santoprene®
  • Duty cycle intermittent:
    Yes
  • Inlet connection:
    0,375 NPT(F)
  • Max. particulate size Ø:
    0,001 cm (5E-05")
  • Outlet connection:
    0,375 NPT(F)
  • Power cord:
    Yes
  • Run dry:
    Yes
  • Self-priming:
    Yes
  • Suction lift, dry:
    1800 mm of H₂O (72" H₂O); 629 mm Hg (5,3" Hg)
  • Motor type:
    TENV
  • Max. temperature:
    71 °C (160 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    10,16 cm

 

 

No metal wetted parts permit use with corrosive liquids.

  • All models feature factory-set pressure limits to protect pumps from damage—pumping stops when high limit is reached, resumes when pressure decreases to low setting.

Pump head rotates and mounts in 90° increments—position ports in one of four orientations to simplify installation. Model 75000-20 has a four-chamber design for higher flow rates and smoother flow. Pumps for 115 VAC operation include 6-ft power cord with three-prong plug. Order optional inlet filter under accessories to filter particulates.

  • Maximum Flow Rate:
    7 L/min (1,85 gal./min)
  • Power:
    115 VAC; 50/60 Hz; 0,55 A
  • Description:
    Multi-Position Double-Diaphragm Pump, PP/Santoprene, 1,85 gal./min, 115 VAC
  • Height:
    9,53 cm
  • Length:
    18,42 cm
  • Environmentally Preferable:
  • Wetted materials:
    Polypropylene, Santoprene®
  • Duty cycle intermittent:
    Yes
  • Inlet connection:
    0,375 NPT(F)
  • Max. particulate size Ø:
    0,001 cm (5E-05")
  • Outlet connection:
    0,375 NPT(F)
  • Power cord:
    Yes
  • Run dry:
    Yes
  • Self-priming:
    Yes
  • Suction lift, dry:
    1800 mm of H₂O (72" H₂O); 629 mm Hg (5,3" Hg)
  • Motor type:
    TENV
  • Max. temperature:
    71 °C (160 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    10,16 cm