Plastic Hand-Operated Threaded Hand Pump
Hand-operated threaded hand pump, 26 strokes/gallon, 3/4" NPT(F) adapter
Catalog # MFLX06433-60
Supplier: Avantor Fluid Handling
Jump to:
Product Details & Documents
Ideal for most acid/base or ionic salt applications.
- Pump detergents, water, dilute alkalies, and waxes from drums or pails — 3/4" NPT(M) intake threads permit semi-permanent attachment
This threaded plastic hand-operated drum pump is ideal for pumping detergents, water, dilute alkalis, and waxes from drum pails. Constructed with a PVC body and hose, Hypalon® valves and seals, and LDPE tube, this pump offers 26 strokes/gallon (7 strokes/liter). Optional adapters allow secure attachment to a variety of containers. Order adapters 06433-62, -64, -66, and -68 separately.
Specifications
- Description:Hand-operated threaded hand pump, 26 strokes/gallon, 3/4" NPT(F) adapter
- Cat. No.:MFLX06433-60
- Tube length, outlet:12"
- Warranty:1 Month
- Inlet connection:3/4" NPT(M)
- Tube ext.Ø, outlet:1,25"
- Tube length, inlet:18"
- Wetted materials:PVC body and hose; Hypalon® valves and seals; LDPE tube
Accessories
Product Information
- Catalog #AvailabilityPrice
- Adapter for 06433-60, fits Rieke Jr covers
Product Information
- Catalog #AvailabilityPrice
- Adapter for 06433-60, fits 2" IPS bung openingsAdapter for 06433-60, fits 2" IPS bung openingsMFLX06433-68Log in for availability1 * 1 ST - 20,70 €



