Order Entry
Austria
ContactUsLinkComponent
 
FMI Q2B Series Q Dual Head Drive, TENV, 1800 rpm; 24 VDC
  MFLX07104-94
undefined
FMI Q2B Series Q Dual Head Drive, TENV, 1800 rpm; 24 VDC
  MFLX07104-94

 

  • Power:
    24 VDC; 3,3 A
  • Accuracy:
    ±1%
  • Max. pressure:
    100 psi
  • Description:
    Series Q Dual Head Drive, TENV, 1800 rpm; 24 VDC
  • Height:
    124 mm
  • Length:
    38,1 cm
  • Duty cycle continuous:
    Yes
  • Motor hp:
    1/27
  • Power pigtail connection:
    Pigtail leads
  • Motor type:
    TENV
  • Min. temperature:
    4 °C (39 °F)
  • Max. temperature:
    40 °C (104 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    13 cm
  • Max. motor RPM:
    1800 rpm

 

 

A proportional dual head, pump drive module.

  • Choose between 12 and 24 VDC power options

Dimensions: 15” x 4 7/8” x 5 1/8” wide (381 x 124 x 130 mm)
Shipping weight: 13 lb (5.89 kg)
Electrical: 12 or 24 VDC options, totally enclosed with 6” pigtail leads

  • Power:
    24 VDC; 3,3 A
  • Accuracy:
    ±1%
  • Max. pressure:
    100 psi
  • Description:
    Series Q Dual Head Drive, TENV, 1800 rpm; 24 VDC
  • Height:
    124 mm
  • Length:
    38,1 cm
  • Environmentally Preferable:
  • Duty cycle continuous:
    Yes
  • Motor hp:
    1/27
  • Power pigtail connection:
    Pigtail leads
  • Motor type:
    TENV
  • Min. temperature:
    4 °C (39 °F)
  • Max. temperature:
    40 °C (104 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    13 cm
  • Max. motor RPM:
    1800 rpm