FMI Single-Head, Fixed-Speed AC Drives
About this item
No valves to clog or wear out.
- Build your own pump systems using interchangeable heads, drives, and accessories
Series Q drives are interchangeable with Series Q pump heads. These fixed-speed AC drives feature a TEFC motor. Pedestal drive model 07104-40 is for chain-, belt-, or shaft-coupling to rotating machine elements or to your motor. Build your own pump systems using interchangeable heads, drives, and accessories. Pump heads sold separately.
1 Options Available Below
Product Details & Documents
No valves to clog or wear out.
- Build your own pump systems using interchangeable heads, drives, and accessories
Series Q drives are interchangeable with Series Q pump heads. These fixed-speed AC drives feature a TEFC motor. Pedestal drive model 07104-40 is for chain-, belt-, or shaft-coupling to rotating machine elements or to your motor. Build your own pump systems using interchangeable heads, drives, and accessories. Pump heads sold separately.
Specifications for Product Family
Specifications
- Catalog No:
- MFLX07104-40
- MFLX07104-10
- Accuracy:
- ±1%
- ±1%
- Duty cycle continuous:
- Yes
- Yes
- Max. pressure:
- 100 psi
- 100 psi
- Max. temperature:
- 40 °C (104 °F)
- 40 °C (104 °F)
- Min. temperature:
- 4 °C (39 °F)
- 4 °C (39 °F)
- Motor hp:
- Requires motor with 20 oz-in of torque
- 1/25
- Motor type:
- Pedestal
- TEFC
- Power cord:
- Cord and plug
- Warranty:
- 1 year
- 1 year
Specifications
Product Family Options
Product Information
- Max. motor RPMHeightLengthWidthPowerAvailabilityPrice
- MFLX07104-40Series Q Drive, Single Head, Fixed Speed, Pedestal, 1800 rpmSeries Q Drive, Single Head, Fixed Speed, Pedestal, 1800 rpm1800 rpm112 mm16,8 cm13,2 cmLog in for availability1 * 1 ST465,00 €Specifications:
More
Specifications
Cat. No.MFLX07104-40Accuracy±1%Duty cycle continuousYesMax. pressure100 psiMax. temperature40 °C (104 °F)Min. temperature4 °C (39 °F)Motor hpRequires motor with 20 oz-in of torqueMotor typePedestalPower cordWarranty1 year - MFLX07104-10Series Q Drive, Single Head, Fixed Speed, TEFC, 1725 rpm; 110 VAC, 60 HzSeries Q Drive, Single Head, Fixed Speed, TEFC, 1725 rpm; 110 VAC, 60 Hz1725 rpm12,2 cm24,9 cm13,7 cm110 VAC; 60 Hz; 1,25 ADiscontinued-Specifications:
More
Specifications
Cat. No.MFLX07104-10Accuracy±1%Duty cycle continuousYesMax. pressure100 psiMax. temperature40 °C (104 °F)Min. temperature4 °C (39 °F)Motor hp1/25Motor typeTEFCPower cordCord and plugWarranty1 year
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



