Order Entry
Austria
ContactUsLinkComponent
FMI Series R Valveless Piston Pump Heads
FMI Series R Valveless Piston Pump Heads
Certificates
undefined
FMI Series R Valveless Piston Pump Heads

Specifications

  • Model:
  • 07117-99
  • 07117-67
  • 07117-66
  • 07115-99
  • Accuracy:
  • ±1%
  • ±1%
  • Inlet connection:
  • Series R Head to Series Q Drives Adapter
  • 1/4" OD compression
  • 1/4" OD compression
  • Series R Head to L/S Drive Adapter
  • Max. pressure:
  • 100 psi
  • Max. temperature:
  • 100 °C (212 °F)
  • Max. viscosity:
  • 500 cP
  • Min. flow rate:
  • 0 ml/min
  • Outlet connection:
  • 1/4" OD compression
  • Suction lift, wet:
  • 4572 mm of H₂O (180" H₂O)
  • Wetted materials:
  • Alumina ceramic, Kynar®
  • Warranty:
  • 1 year

Specifications

Frequently Bought Together