Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Spezifikationen
- Maximum Flow Rate:53,8 L/min (14,2 gal./min)
- Power:115 VAC; 50/60 Hz; 1,7 A
- Max. pressure:0,7 bar (10,5 psi)
- Description:PPS Magnetic Drive Pump, 14,2 gal./min, 115 VAC
- Height:13,6 cm
- Length:26,4 cm
- Wetted materials:Ryton PPS body & impeller, ceramic shaft, Viton® O-rings, carbon bushings
- Duty cycle continuous:Yes
- Inlet connection:1 NPT(F)
- Run dry:Yes
- Motor type:Open TEFC PSC
- Max. temperature:93 °C (200 °F)
- Warranty:1 year
- Pk:1
- Width:12,4 cm
- Max. head:7,4 m (24,3 ft.)
Spezifikationen
Über diesen Artikel
Ryton PPS construction is excellent with highly corrosive chemicals and solutions.
- Leak-proof, sealless magnetic drive
- Carbon bushing has run dry capability up to 8 hours—depending on fluid
- Pump heads can be easily rotated, cleaned, or serviced without any special tools needed
These Ryton® PPS magnetic drive pumps ideal for pumping highly corrosive chemicals and solutions. Pumps are constructed of Ryton PPS body and impeller, ceramic shaft, Viton® O-rings, and carbon bushings.
Flow rates at 50 Hz will be 5/6 of flow rates shown.
- Maximum Flow Rate:53,8 L/min (14,2 gal./min)
- Power:115 VAC; 50/60 Hz; 1,7 A
- Max. pressure:0,7 bar (10,5 psi)
- Description:PPS Magnetic Drive Pump, 14,2 gal./min, 115 VAC
- Height:13,6 cm
- Length:26,4 cm
- Environmentally Preferable:
- Wetted materials:Ryton PPS body & impeller, ceramic shaft, Viton® O-rings, carbon bushings
- Duty cycle continuous:Yes
- Inlet connection:1 NPT(F)
- Run dry:Yes
- Motor type:Open TEFC PSC
- Max. temperature:93 °C (200 °F)
- Warranty:1 year
- Pk:1
- Width:12,4 cm
- Max. head:7,4 m (24,3 ft.)