Masterflex® L/S® Pump Head Adapters, Avantor®
About this item
Customize your pump—mount L/S® pump heads to a 56C frame motor.
- Use up to 2 L/S® pump heads—pump two fluids simultaneously at equal or different flow rates
- IP56-rated cast-aluminum adapters feature built-in gear box
These adapters easily mount Masterflex® L/S® pump heads to a 56C frame motor (pump head and motor sold separately). Adapters accept seven different pump head types: Standard, Easy-Load®, Easy-Load ® II, High-Performance, Cartridge, PTFE-Tubing, and PTFE-Diaphragm
Use the following formula to calculate flow rate— do not exceed 600 rpm pump head speed: Flow rate = (Motor rpm/adapter gear ratio) x flow per revolution
Delivery information: Includes mounting hardware.
2 Options Available Below
Product Details & Documents
Customize your pump—mount L/S® pump heads to a 56C frame motor.
- Use up to 2 L/S® pump heads—pump two fluids simultaneously at equal or different flow rates
- IP56-rated cast-aluminum adapters feature built-in gear box
These adapters easily mount Masterflex® L/S® pump heads to a 56C frame motor (pump head and motor sold separately). Adapters accept seven different pump head types: Standard, Easy-Load®, Easy-Load ® II, High-Performance, Cartridge, PTFE-Tubing, and PTFE-Diaphragm
Use the following formula to calculate flow rate— do not exceed 600 rpm pump head speed: Flow rate = (Motor rpm/adapter gear ratio) x flow per revolution
Delivery information: Includes mounting hardware.
Specifications for Product Family
Specifications
- Catalog No:
- MFLX77495-00
- MFLX77495-20
- Model:
- 77495-00
- 77495-20
- Drive height:
- 165 mm (6,5")
- 165 mm (6,5")
- Drive length:
- 146 mm (5,75")
- 146 mm (5,75")
- Drive width:
- 165 mm (6,5")
- 165 mm (6,5")
- Gear ratio:
- 3,7:1
- 18,3:1
- Min. RPM:
- 1 rpm
- 1 rpm
- Motor mount:
- NEMA Type 56C
- NEMA Type 56C
- Motor requirements:
- 1/4 hp min; 2220 max motor rpm
- 1/4 hp min; 3450 max motor rpm
- Mounting type:
- Direct coupling
- Direct coupling
- Open-head sensor:
- No
- No
- Pump series:
- L/S
- L/S
- Warranty:
- 2 years
- 2 years
Specifications
Product Family Options
Product Information
- No. of pump heads acceptedMaximum Flow RateMax. RPMHousing materialAvailabilityPrice
- MFLX77495-00L/S NEMA type 56C pump head adapter; 3,7:1 gear ratio; 2220 max motor rpm.L/S NEMA type 56C pump head adapter; 3,7:1 gear ratio; 2220 max motor rpm.23400 ml/min600 rpmPainted aluminiumLog in for availability1 * 1 ST1 070,00 €Specifications:2 year warranty
More
Specifications
Cat. No.MFLX77495-00Model77495-00Drive height165 mm (6,5")Drive length146 mm (5,75")Drive width165 mm (6,5")Gear ratio3,7:1Min. RPM1 rpmMotor mountNEMA Type 56CMotor requirements1/4 hp min; 2220 max motor rpmMounting typeDirect couplingOpen-head sensorNoPump seriesL/SWarranty2 years2 year warranty - MFLX77495-20L/S NEMA type 56C pump head adapter; 18,3:1 gear ratio; 3450 max motor rpm.L/S NEMA type 56C pump head adapter; 18,3:1 gear ratio; 3450 max motor rpm.21100 ml/min190 rpmPainted aluminiumLog in for availability1 * 1 ST1 090,00 €Specifications:2 year warranty
More
Specifications
Cat. No.MFLX77495-20Model77495-20Drive height165 mm (6,5")Drive length146 mm (5,75")Drive width165 mm (6,5")Gear ratio18,3:1Min. RPM1 rpmMotor mountNEMA Type 56CMotor requirements1/4 hp min; 3450 max motor rpmMounting typeDirect couplingOpen-head sensorNoPump seriesL/SWarranty2 years2 year warranty
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



