Order Entry
Austria
ContactUsLinkComponent
Masterflex® L/S® Variable-Speed Air-Powered Drive, Avantor®
Masterflex® L/S® Variable-Speed Air-Powered Drive, 60 to 600 rpm
Catalog # MFLX07569-00
CE Compliant
2 year warranty
ISO9001
undefined
Masterflex® L/S® Variable-Speed Air-Powered Drive, 60 to 600 rpm
Catalog # MFLX07569-00
CE Compliant
2 year warranty
ISO9001

Specifications

  • Maximum Flow Rate:
    3400 ml/min
  • Control type:
    Analog Variable Speed
  • Pump series:
    L/S
  • Description:
    L/S variable speed air-powered drive, 60 to 600 rpm.
  • Drive height:
    224 mm (8,8125")
  • Drive IP rating:
    IP 44
  • Drive length:
    251 mm (9,875")
  • Drive width:
    122 mm (4,8125")
  • Min. RPM:
    60 rpm
  • Motor hp:
    1/3
  • Open-head sensor:
    No
  • Reversible motor:
    No
  • Speed control:
    ±10%
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Quick Load, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
  • Motor:
    250 W
  • Speed:
    Variable
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    Painted steel
  • Max. RPM:
    600 rpm
  • No. of pump heads accepted:
    2

Specifications

About this item

Use where electrical power is unsafe or unavailable.

  • Flow range 3.6 to 3400 ml/min—low rate depends on drive rpm, tubing head, and tubing size
  • Easily vary speed by adjusting air pressure with regulator
  • Rugged 1/3-hp air motor requires little maintenance and generates less heat than an electric motor
  • IP44 rated—painted steel housing protects from gentle spray

Use this variable-speed air-powered drive whenever electrical power is unsafe or impractical. Careful grounding to protect from static electricity is vital for safe operation. Drive accepts nine pump head types: Standard, Easy-Load®, Easy-Load® II, Easy-Load® 3, Multichannel, High-Performance, Cartridge, PTFE-Tubing, and PTFE-Diaphragm.

Delivery: Includes air/speed regulator with 5-μm air filter, automatic lubricator, 0 to 30 psi pressure gauge, and muffler.
  • Maximum Flow Rate:
    3400 ml/min
  • Control type:
    Analog Variable Speed
  • Pump series:
    L/S
  • Description:
    L/S variable speed air-powered drive, 60 to 600 rpm.
  • Environmentally Preferable:
  • Drive height:
    224 mm (8,8125")
  • Drive IP rating:
    IP 44
  • Drive length:
    251 mm (9,875")
  • Drive width:
    122 mm (4,8125")
  • Min. RPM:
    60 rpm
  • Motor hp:
    1/3
  • Open-head sensor:
    No
  • Reversible motor:
    No
  • Speed control:
    ±10%
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Quick Load, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
  • Motor:
    250 W
  • Speed:
    Variable
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    Painted steel
  • Max. RPM:
    600 rpm
  • No. of pump heads accepted:
    2