Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® L/S® Fixed-Speed VDC Compact Drives, Avantor®
 
undefined
Masterflex® L/S® Fixed-Speed VDC Compact Drives, Avantor®

 

  • Model:
  • 07533-60
  • 07533-50
  • 07533-80
  • 07533-70
  • Control type:
  • Fixed speed
  • Fixed speed
  • Fixed speed
  • Fixed speed
  • Drive height:
  • 117 mm (4,625")
  • 117 mm (4,625")
  • 117 mm (4,625")
  • 117 mm (4,625")
  • Drive IP rating:
  • IP 52
  • IP 52
  • IP 52
  • IP 52
  • Drive length:
  • 216 mm (8,5625")
  • 216 mm (8,5625")
  • 216 mm (8,5625")
  • 216 mm (8,5625")
  • Drive width:
  • 97 mm (3,8125")
  • 97 mm (3,8125")
  • 97 mm (3,8125")
  • 97 mm (3,8125")
  • Motor:
  • 37 W
  • 37 W
  • 37 W
  • 37 W
  • Motor hp:
  • 1/20
  • 1/20
  • 1/20
  • 1/20
  • Open-head sensor:
  • No
  • No
  • No
  • No
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • Speed:
  • Fixed
  • Fixed
  • Fixed
  • Fixed
  • Speed control:
  • ±5%
  • ±5%
  • ±5%
  • ±5%
  • Type of pump heads accepted:
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, PTFE-Tubing, PTFE Diaphragm
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, PTFE-Tubing, PTFE Diaphragm
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together