Order Entry
Austria
ContactUsLinkComponent
Masterflex® L/S® Multichannel Cartridge Pump Head with Reduced Pulsation, 2-Channel, Avantor®
Masterflex® L/S® Multichannel Cartridge Pump Head with Reduced Pulsation for Precision Tubing, 2-Channel, 6-Roller
Catalog # MFLX07519-10
2 year warranty
undefined
Masterflex® L/S® Multichannel Cartridge Pump Head with Reduced Pulsation for Precision Tubing, 2-Channel, 6-Roller
Catalog # MFLX07519-10
2 year warranty

Specifications

  • Maximum Flow Rate:
    700 ml/min
  • No. of channels:
    2
  • Pump series:
    L/S
  • Description:
    L/S® Multichannel Cartridge Pump Head with Reduced Pulsation for Precision Tubing, 2-Channel, 6-Roller
  • Height:
    102 mm
  • Length:
    100 mm
  • Gear ratio:
    1:1
  • Max. flow rate per channel:
    350 ml/min
  • Max. no. of cartridges (large):
    2
  • Min. flow rate per channel:
    0,0032 ml/min
  • Occlusion:
    Adjustable, Offset, Tangential
  • Open-head sensor:
    No
  • Optimum RPM range:
    0,02 - 250 rpm
  • Tubing retention:
    Stopped Tubing or Manual
  • Tubing sizes accepted:
    L/S® 14, L/S 16, L/S 25, L/S 17
  • Volume per revolution with L/S 14 tubing:
    0,21 ml
  • Volume per revolution with L/S 16 tubing:
    0,8 ml
  • Volume per revolution with L/S 17 tubing:
    2,8 ml
  • Volume per revolution with L/S 25 tubing:
    1,7 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    6
  • Width:
    111 mm
  • Housing material:
    PSF
  • Rotor material:
    Stainless Steel

Specifications

About this item

Synchronous, low-pulsation flow from multiple channels.

  • Cartridges snap in and out for fast tubing changes—no need to remove pump head from the drive
  • Improved retainer design holds tubing securely in place
  • Flow rate 0.0008 to 350 ml/min with L/S tubing—flow rate depends on drive rpm, cartridge, and tubing size
  • Accepts up to 2 large cartridges
  • Require drives with a minimum of 1⁄10 hp and a maximum of 250 rpm
  • Constructed with 6 Rulon® rollers, stainless steel rotor, and PSF ends

Each pump head system is composed of a heavy-duty pump head, cartridges, and tubing—each with individually adjustable occlusion settings (order cartridges separately). They feature stainless steel rotors, Rulon® rollers, and PSF ends. Occlusion is offset, tangential, and adjustable. For large cartridges, set tubing retainers to your tube size and you are ready to pump. Recommended for use with large cartridge 07519-75 and L/S Precision tubing sizes L/S 14. L/S 16, L/S 25, and certain formulations of L/S 17.

  • Maximum Flow Rate:
    700 ml/min
  • No. of channels:
    2
  • Pump series:
    L/S
  • Description:
    L/S® Multichannel Cartridge Pump Head with Reduced Pulsation for Precision Tubing, 2-Channel, 6-Roller
  • Height:
    102 mm
  • Length:
    100 mm
  • Environmentally Preferable:
  • Gear ratio:
    1:1
  • Max. flow rate per channel:
    350 ml/min
  • Max. no. of cartridges (large):
    2
  • Min. flow rate per channel:
    0,0032 ml/min
  • Occlusion:
    Adjustable, Offset, Tangential
  • Open-head sensor:
    No
  • Optimum RPM range:
    0,02 - 250 rpm
  • Tubing retention:
    Stopped Tubing or Manual
  • Tubing sizes accepted:
    L/S® 14, L/S 16, L/S 25, L/S 17
  • Volume per revolution with L/S 14 tubing:
    0,21 ml
  • Volume per revolution with L/S 16 tubing:
    0,8 ml
  • Volume per revolution with L/S 17 tubing:
    2,8 ml
  • Volume per revolution with L/S 25 tubing:
    1,7 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    6
  • Width:
    111 mm
  • Housing material:
    PSF
  • Rotor material:
    Stainless Steel