Order Entry
Austria
Orders LinkContactUsLinkComponent
Masterflex® L/S® Compact Variable-Speed Drive, Avantor® | Avantor

Masterflex® L/S® Compact Variable-Speed Drive, Avantor®

Masterflex® L/S® Compact Variable-Speed Drive, Avantor®
Certificates
Masterflex® L/S® Compact Variable-Speed Drive, Avantor®

3 Options Available Below

Product Details & Documents

Stackable, compact pump drive delivers versatile performance in limited space.

  • Flow rate 2.1 to 560 ml/min—flow rate depends on drive rpm, pump head, and tubing size
  • Stackable, compact drive is perfect for small work areas
  • Constructed with a painted steel housing with IP22 rating
  • No difficult programming—single switch for forward/off/reverse and analog controller
  • Pump in either direction—also allows purging before or after pumping
  • Remote control of start/stop via contact closure

These compact drives are a perfect when space is limited, as they fit just about anywhere. The variable-speed design makes them ideal for when you need to pump fluid at a higher rate. Drives accept one Easy-Load® or standard pump head. Use drives with L/S® Precision tubing—accepts sizes L/S 13, L/S 14, L/S 16, L/S 25, and L/S 17. Only silicone and C-Flex® tubing formulations are recommended for use with L/S 25 and L/S 17 sizes.

Specifications for Product Family

Specifications

  • Cloud connected:
  • No
  • No
  • No
  • Control type:
  • Analog
  • Analog
  • Analog
  • Digital dispensing:
  • No
  • No
  • No
  • Drive height:
  • 114 mm (4,5")
  • 114 mm (4,5")
  • 114 mm (4,5")
  • Drive IP rating:
  • IP 22
  • IP 22
  • IP 22
  • Drive length:
  • 165 mm (6,5")
  • 165 mm (6,5")
  • 165 mm (6,5")
  • Drive width:
  • 133 mm (5,25")
  • 133 mm (5,25")
  • 133 mm (5,25")
  • Min. RPM:
  • 35 rpm
  • 35 rpm
  • 35 rpm
  • Motor:
  • 6 W
  • 6 W
  • 6 W
  • Open-head sensor:
  • No
  • No
  • No
  • Pump series:
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • Start/stop via contact closure
  • Start/stop via contact closure
  • Start/stop via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Speed:
  • Variable
  • Variable
  • Variable
  • Speed control:
  • ±5%
  • ±5%
  • ±5%
  • Type of pump heads accepted:
  • Standard, Easy-Load
  • Standard, Easy-Load
  • Standard, Easy-Load
  • Washdown capable:
  • No
  • No
  • No
  • Current:
  • 2,4 A
  • 0,5 A
  • 0,5 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 12 VDC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 1 year
  • 1 year
  • 1 year

Specifications

Product Family Options

Product Information

  • Electrical plug type
    No. of pump heads accepted
    Maximum Flow Rate
    Max. RPM
    Housing material
    Power
    Availability
    Price
  • MFLX77200-12
    L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 12 VDC
    L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 12 VDC
    1
    560 ml/min
    200 rpm
    Painted steel
    12 VDC; 2,4 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 999,00 €
    999,00 €
    1 * 1 ST
       999,00 €

    Specifications:
    1 year warranty
    CE Compliant
    ISO9001
    More
    Specifications
    Cat. No.
    MFLX77200-12
    Cloud connected
    No
    Control type
    Analog
    Digital dispensing
    No
    Drive height
    114 mm (4,5")
    Drive IP rating
    IP 22
    Drive length
    165 mm (6,5")
    Drive width
    133 mm (5,25")
    Min. RPM
    35 rpm
    Motor
    6 W
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    Start/stop via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±5%
    Type of pump heads accepted
    Standard, Easy-Load
    Washdown capable
    No
    Current
    2,4 A
    Frequency
    Voltage
    12 VDC
    Warranty
    1 year
    1 year warranty
    CE Compliant
    ISO9001
  • MFLX77200-20-EU
    L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 115/230 VAC
    L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 115/230 VAC
    EU
    1
    560 ml/min
    200 rpm
    Painted steel
    90 - 260 VAC; 50/60 Hz; 0,5 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 140,00 €
    1 140,00 €
    1 * 1 ST
       1 140,00 €

    Specifications:
    1 year warranty
    ISO9001
    More
    Specifications
    Cat. No.
    MFLX77200-20-EU
    Cloud connected
    No
    Control type
    Analog
    Digital dispensing
    No
    Drive height
    114 mm (4,5")
    Drive IP rating
    IP 22
    Drive length
    165 mm (6,5")
    Drive width
    133 mm (5,25")
    Min. RPM
    35 rpm
    Motor
    6 W
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    Start/stop via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±5%
    Type of pump heads accepted
    Standard, Easy-Load
    Washdown capable
    No
    Current
    0,5 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    1 year
    1 year warranty
    ISO9001
  • MFLX77200-20-UK
    L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 115/230 VAC
    L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 115/230 VAC
    5000
    1
    560 ml/min
    200 rpm
    Painted steel
    90 - 260 VAC; 50/60 Hz; 0,5 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 140,00 €
    1 140,00 €
    1 * 1 ST
       1 140,00 €

    Specifications:
    1 year warranty
    ISO9001
    More
    Specifications
    Cat. No.
    MFLX77200-20-UK
    Cloud connected
    No
    Control type
    Analog
    Digital dispensing
    No
    Drive height
    114 mm (4,5")
    Drive IP rating
    IP 22
    Drive length
    165 mm (6,5")
    Drive width
    133 mm (5,25")
    Min. RPM
    35 rpm
    Motor
    6 W
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    Start/stop via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±5%
    Type of pump heads accepted
    Standard, Easy-Load
    Washdown capable
    No
    Current
    0,5 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    1 year
    1 year warranty
    ISO9001
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Pack. - 2 330,00 €

Accessories

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Power supply, dual voltage 115/230 VAC to 12 VDC, 12-ft cable
    Power supply, dual voltage 115/230 VAC to 12 VDC, 12-ft cable
    MFLX77200-07
    07571-00 L/S drive
    Log in for availability
    1 * 1 ST - 227,00 €

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.