Order Entry
Austria
ContactUsLinkComponent
 
Gems LS-3 Series Level Switches
 
undefined
Gems LS-3 Series Level Switches

 

  • Min. process temperature:
  • -40 °F
  • -40 °F
  • -40 °F
  • -40 °F
  • -40 °F
  • -40 °F
  • -40 °F
  • -40 °F
  • -40 °F
  • Max. process temperature:
  • 66 °C
  • 66 °C
  • 66 °C
  • 121 °C
  • 82 °C
  • 249 °C
  • 107 °C
  • 82 °C
  • 107 °C
  • Min. specific gravity:
  • 0,9
  • 0,9
  • 0,9
  • 0,86
  • 0,45
  • 0,7
  • 0,6
  • 0,85
  • 0,6
  • Max. pressure:
  • 150 psi
  • 150 psi
  • 150 psi
  • 50 psi
  • 150 psi
  • 100 psi
  • 50 psi
  • 15 psi
  • 50 psi
  • Relay output:
  • at 24 VDC: 0,3 A; at 120 VAC: 0,17
  • at 24 VDC: 0,3 A; at 120 VAC: 0,17
  • at 24 VDC: 0,3 A; at 120 VAC: 0,17
  • at 24 VDC: 0,3 A; at 120 VAC: 0,17
  • at 24 VDC: 0,3 A; at 120 VAC: 0,17
  • at 24 VDC: 0,3 A; at 120 VAC: 0,17
  • at 24 VDC: 0,3 A; at 120 VAC: 0,17
  • at 24 VDC: 0,30; at 120 VAC: 0,17
  • at 24 VDC: 0,3 A; at 120 VAC: 0,17
  • Wetted materials:
  • polypropylene float and stem
  • polypropylene float, stem, and slosh shield
  • polypropylene float and stem
  • Kynar® PVDF float and stem
  • 316 stainless steel stem, Buna N float; epoxy
  • 316 stainless steel
  • polypropylene float and stem
  • CPVC stem and float
  • polypropylene float and stem
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together