Order Entry
Austria
ContactUsLinkComponent
Masterflex® Liquid Flow Switches with 90° Port, Avantor®
Masterflex® Liquid Flow Switch, 90° Port, SPDT, 0.1 GPM
Catalog # MFLX32775-00
CE Compliant
CSA Certified
UL recognized
undefined
Masterflex® Liquid Flow Switch, 90° Port, SPDT, 0.1 GPM
Catalog # MFLX32775-00
CE Compliant
CSA Certified
UL recognized

Specifications

  • Maximum Flow Rate:
    0,1 gal./min
  • Max. pressure:
    250 psi
  • Description:
    Liquid flow switch with 90° port; SPDT, 0,1 gal./min
  • Wetted materials:
    Ryton® PPS, Viton®, 316 SS, and epoxy
  • Max. operating temperature:
    107 °C (225 °F)
  • Height:
    1867"
  • Warranty:
    1 year
  • Pk:
    1

Specifications

About this item

Install switch at pipe elbow effortlessly.

  • Durable switch with 225 °F (107 °C) max temperature and 250 psi at 70 °F max pressure
  • Chemically resistant — wetted materials Ryton® PPS, Viton®, 316 SS, and epoxy
  • Effortlessly install with 9/16-18 UNF connections

No need to cut a straight pipe to install your flow switch. These SPDT switches with 90° ports easily fit where a pipe elbow would be installed. Use a 50 µm filter to protect your switch. Switches include 24" (61.0 cm) L leads.

  • Maximum Flow Rate:
    0,1 gal./min
  • Max. pressure:
    250 psi
  • Description:
    Liquid flow switch with 90° port; SPDT, 0,1 gal./min
  • Environmentally Preferable:
  • Wetted materials:
    Ryton® PPS, Viton®, 316 SS, and epoxy
  • Max. operating temperature:
    107 °C (225 °F)
  • Height:
    1867"
  • Warranty:
    1 year
  • Pk:
    1