GF Signet PVC Saddle Installation Fittings
Supplier: Avantor Fluid Handling
Certificates
About this item
Ensure proper insertion depth and measurement.
- Constructed of durable PVC 40 or PVC 80
These PVC saddle installation fittings are available for PVC 40 or PVC 80 pipes from 2” to 8” diameters.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX05620-16
- MFLX05620-17
- MFLX05620-83
- Connection type:
- Saddle
- Saddle
- Saddle
- Orifice dimensions:
- 2"
- 2,5"
- 6"
- Warranty:
- 1 year part and 2 years labor
- 1 year part and 2 years labor
- 1 year part and 2 years labor
Specifications
Frequently Bought Together