Order Entry
Austria
ContactUsLinkComponent
 
McMillan Flow Economical Modular System Flow Sensors
 
undefined
McMillan Flow Economical Modular System Flow Sensors

 

  • Accuracy:
  • ±3% full-scale
  • ±1% full-scale
  • ±3% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±3% full-scale
  • ±3% full-scale
  • ±3% full-scale
  • Max. operating temperature:
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • Max. particulate size:
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • Max. pressure:
  • 40 psi
  • 100 psi
  • 40 psi
  • 100 psi
  • 100 psi
  • 40 psi
  • 40 psi
  • 40 psi
  • Power:
  • 10 - 15 VDC
  • 10 - 15 VDC
  • 10 - 15 VDC
  • 10 - 15 VDC
  • 10 - 15 VDC
  • 10 - 15 VDC
  • 10 - 15 VDC
  • 10 - 15 VDC
  • Pressure drop at max. flow:
  • 10 psid
  • 10 psid
  • 10 psid
  • 6 psid
  • 10 psid
  • 10 psid
  • 10 psid
  • 10 psid
  • Repeatability:
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • Viscosity:
  • Less than 10 cSt
  • Less than 10 cSt
  • Less than 10 cSt
  • Less than 10 cSt
  • Less than 10 cSt
  • Less than 10 cSt
  • Less than 10 cSt
  • Less than 10 cSt
  • Wetted materials:
  • Epoxy, Ryton® PPS, glass, stainlesssteel, sapphire, Viton®
  • Epoxy, Ryton® PPS, glass, stainlesssteel, sapphire, Viton®
  • Epoxy, Ryton® PPS, glass, stainlesssteel, sapphire, Viton®
  • Epoxy, Ryton® PPS, glass, stainlesssteel, sapphire, Viton®
  • Epoxy, Ryton® PPS, glass, stainlesssteel, sapphire, Viton®
  • Epoxy, Ryton® PPS, glass, stainlesssteel, sapphire, Viton®
  • Epoxy, Ryton® PPS, glass, stainlesssteel, sapphire, Viton®
  • Epoxy, Ryton® PPS, glass, stainlesssteel, sapphire, Viton®
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together