Masterflex® Correlated Flowmeters with High-Res Valves, 150-mm Scale, Avantor®
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).
- Environmentally Preferable:
- Catalog No:
- MFLX03295-12
- MFLX03295-14
- MFLX03295-20
- MFLX03229-27
- MFLX03229-23
- MFLX03295-10
- MFLX03229-31
- MFLX03229-29
- MFLX03229-17
- MFLX03229-21
- MFLX03229-19
- MFLX03295-18
- MFLX03295-16
- MFLX03295-22
- MFLX03295-24
- MFLX03295-26
- MFLX03295-28
- MFLX03217-74
- MFLX03217-76
- MFLX03217-68
- MFLX03217-58
- MFLX03217-63
- MFLX03227-08
- MFLX03227-12
- MFLX03227-14
- MFLX03227-04
- MFLX03227-20
- MFLX03227-24
- MFLX03227-84
- MFLX03229-05
- MFLX03217-57
- MFLX03227-10
- MFLX03227-06
- MFLX03217-53
- MFLX03227-28
- MFLX03227-18
- MFLX03217-67
- MFLX03217-62
- MFLX03227-16
- MFLX03227-26
- MFLX03227-22
- MFLX03217-79
- MFLX03229-09
- MFLX03229-13
- MFLX03229-25
- MFLX03217-73
- MFLX03217-72
- MFLX03227-30
- MFLX03229-07
- MFLX03229-15
- MFLX03229-11
- MFLX03295-04
- MFLX03295-06
- MFLX03295-08
- Model:
- 03295-12
- 03295-14
- 03295-20
- 03229-27
- 03229-23
- 03295-10
- 03229-31
- 03229-29
- 03229-17
- 03229-21
- 03229-19
- 03295-18
- 03295-16
- 03295-22
- 03295-24
- 03295-26
- 03295-28
- 03217-74
- 03217-76
- 03217-68
- 03217-58
- 03217-63
- 03227-08
- 03227-12
- 03227-14
- 03227-04
- 03227-20
- 03227-24
- 03227-84
- 03229-05
- 03217-57
- 03227-10
- 03227-06
- 03217-53
- 03227-28
- 03227-18
- 03217-67
- 03217-62
- 03227-16
- 03227-26
- 03227-22
- 03217-79
- 03229-09
- 03229-13
- 03229-25
- 03217-73
- 03217-72
- 03227-30
- 03229-07
- 03229-15
- 03229-11
- 03295-04
- 03295-06
- 03295-08
- Accuracy:
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- Float material:
- Glass
- 316 Stainless Steel
- Glass
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Glass
- Glass
- Glass
- 316 Stainless Steel
- 316 Stainless Steel
- Glass
- 316 Stainless Steel
- Glass
- 316 Stainless Steel
- Glass
- Sapphire
- Sapphire
- Glass
- Glass
- Glass
- Glass
- Glass
- 316 Stainless Steel
- Glass
- Glass
- Glass
- Glass
- Glass
- Sapphire
- 316 Stainless Steel
- 316 Stainless Steel
- Glass
- Glass
- 316 Stainless Steel
- Sapphire
- Sapphire
- Glass
- 316 Stainless Steel
- 316 Stainless Steel
- Glass
- Glass
- Glass
- Glass
- Sapphire
- Sapphire
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Glass
- 316 Stainless Steel
- Glass
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. air flow rate:
- 374 ml/min
- 814 ml/min
- 2313 ml/min
- 7825 ml/min
- 4562 ml/min
- 264 ml/min
- 16737 ml/min
- 8678 ml/min
- 844 ml/min
- 2313 ml/min
- 1682 ml/min
- 1682 ml/min
- 844 ml/min
- 4562 ml/min
- 3807 ml/min
- 7825 ml/min
- 8678 ml/min
- 5005 ml/min
- 11356 ml/min
- 825 ml/min
- 92 ml/min
- 374 ml/min
- 92 ml/min
- 374 ml/min
- 814 ml/min
- 49,1 ml/min
- 2313 ml/min
- 3807 ml/min
- 8678 ml/min
- 49,1 ml/min
- 73 ml/min
- 264 ml/min
- 137 ml/min
- 49 ml/min
- 8678 ml/min
- 1682 ml/min
- 513 ml/min
- 140 ml/min
- 844 ml/min
- 7825 ml/min
- 4562 ml/min
- 2313 ml/min
- 92 ml/min
- 374 ml/min
- 3807 ml/min
- 3079 ml/min
- 1093 ml/min
- 16737 ml/min
- 137 ml/min
- 814 ml/min
- 264 ml/min
- 49,1 ml/min
- 137 ml/min
- 92 ml/min
- Max. argon flow rate:
- 305 ml/min
- 676 ml/min
- 1949 ml/min
- 6384 ml/min
- 3903 ml/min
- 218 ml/min
- 14131 ml/min
- 7366 ml/min
- 687 ml/min
- 1949 ml/min
- 1380 ml/min
- 1380 ml/min
- 687 ml/min
- 3903 ml/min
- 3151 ml/min
- 6384 ml/min
- 7366 ml/min
- 4388 ml/min
- 9557 ml/min
- 725 ml/min
- 103,1 ml/min
- 355 ml/min
- 75,6 ml/min
- 305 ml/min
- 676 ml/min
- 53,5 ml/min
- 1949 ml/min
- 3151 ml/min
- 7366 ml/min
- 53,5 ml/min
- 84 ml/min
- 218 ml/min
- 113 ml/min
- 56,8 ml/min
- 7366 ml/min
- 1380 ml/min
- 472 ml/min
- 157 ml/min
- 687 ml/min
- 6384 ml/min
- 3903 ml/min
- 2048 ml/min
- 75,6 ml/min
- 305 ml/min
- 3151 ml/min
- 2620 ml/min
- 944 ml/min
- 14131 ml/min
- 113 ml/min
- 676 ml/min
- 218 ml/min
- 53,5 ml/min
- 113 ml/min
- 75,6 ml/min
- Max. CO₂ flow rate:
- 355 ml/min
- 728 ml/min
- 2048 ml/min
- 6308 ml/min
- 3990 ml/min
- 281 ml/min
- 14051 ml/min
- 7485 ml/min
- 725 ml/min
- 2048 ml/min
- 1420 ml/min
- 1420 ml/min
- 725 ml/min
- 3990 ml/min
- 3374 ml/min
- 6308 ml/min
- 7485 ml/min
- 4175 ml/min
- 9539 ml/min
- 687 ml/min
- 75,6 ml/min
- 305 ml/min
- 103,1 ml/min
- 355 ml/min
- 728 ml/min
- 56,4 ml/min
- 2048 ml/min
- 3374 ml/min
- 7485 ml/min
- 56,4 ml/min
- 60,1 ml/min
- 281 ml/min
- 150 ml/min
- 43,5 ml/min
- 7485 ml/min
- 1420 ml/min
- 429 ml/min
- 110,9 ml/min
- 725 ml/min
- 6308 ml/min
- 3990 ml/min
- 1949 ml/min
- 103,1 ml/min
- 355 ml/min
- 3374 ml/min
- 2605 ml/min
- 910 ml/min
- 14051 ml/min
- 150 ml/min
- 728 ml/min
- 281 ml/min
- 56,4 ml/min
- 150 ml/min
- 103,1 ml/min
- Max. N₂ flow rate:
- 382 ml/min
- 824 ml/min
- 2395 ml/min
- 7722 ml/min
- 4685 ml/min
- 271 ml/min
- 17021 ml/min
- 8916 ml/min
- 827 ml/min
- 2395 ml/min
- 1662 ml/min
- 1662 ml/min
- 827 ml/min
- 4685 ml/min
- 3868 ml/min
- 7722 ml/min
- 8916 ml/min
- 5090 ml/min
- 11524 ml/min
- 827 ml/min
- 92 ml/min
- 382 ml/min
- 92 ml/min
- 382 ml/min
- 824 ml/min
- 48 ml/min
- 2395 ml/min
- 3868 ml/min
- 8916 ml/min
- 48 ml/min
- 76 ml/min
- 271 ml/min
- 143 ml/min
- 56 ml/min
- 8916 ml/min
- 1662 ml/min
- 520 ml/min
- 139 ml/min
- 827 ml/min
- 7722 ml/min
- 4685 ml/min
- 2395 ml/min
- 92 ml/min
- 382 ml/min
- 3868 ml/min
- 3142 ml/min
- 1110 ml/min
- 17021 ml/min
- 143 ml/min
- 824 ml/min
- 271 ml/min
- 48 ml/min
- 143 ml/min
- 92 ml/min
- Max. helium flow rate:
- 450 ml/min
- 1290 ml/min
- 4880 ml/min
- 15960 ml/min
- 9770 ml/min
- 283 ml/min
- 38576 ml/min
- 19426 ml/min
- 1490 ml/min
- 4880 ml/min
- 3397 ml/min
- 3397 ml/min
- 1490 ml/min
- 9770 ml/min
- 7803 ml/min
- 15960 ml/min
- 19426 ml/min
- 10336 ml/min
- 25400 ml/min
- 1490 ml/min
- 90,1 ml/min
- 450 ml/min
- 90,1 ml/min
- 450 ml/min
- 1290 ml/min
- 46,2 ml/min
- 4880 ml/min
- 7803 ml/min
- 19426 ml/min
- 46,2 ml/min
- 69 ml/min
- 283 ml/min
- 133 ml/min
- 47 ml/min
- 19426 ml/min
- 3397 ml/min
- 681 ml/min
- 142 ml/min
- 1490 ml/min
- 15960 ml/min
- 9770 ml/min
- 4880 ml/min
- 90,1 ml/min
- 450 ml/min
- 7803 ml/min
- 6458 ml/min
- 2059 ml/min
- 38576 ml/min
- 133 ml/min
- 1290 ml/min
- 283 ml/min
- 46,2 ml/min
- 133 ml/min
- 90,1 ml/min
- Max. H₂ flow rate:
- 1027 ml/min
- 2496 ml/min
- 7817 ml/min
- 27804 ml/min
- 15855 ml/min
- 627 ml/min
- 59996 ml/min
- 2940 ml/min
- 2620 ml/min
- 7817 ml/min
- 5547 ml/min
- 5547 ml/min
- 2620 ml/min
- 15855 ml/min
- 13105 ml/min
- 27804 ml/min
- 2940 ml/min
- 16108 ml/min
- 40006 ml/min
- 2620 ml/min
- 208 ml/min
- 1021 ml/min
- 208 ml/min
- 1027 ml/min
- 2496 ml/min
- 94 ml/min
- 7817 ml/min
- 13105 ml/min
- 29840 ml/min
- 94 ml/min
- 149 ml/min
- 627 ml/min
- 301 ml/min
- 100 ml/min
- 2940 ml/min
- 5547 ml/min
- 1497 ml/min
- 322 ml/min
- 2620 ml/min
- 27804 ml/min
- 15855 ml/min
- 7817 ml/min
- 208 ml/min
- 1027 ml/min
- 13105 ml/min
- 10455 ml/min
- 3546 ml/min
- 59996 ml/min
- 301 ml/min
- 2496 ml/min
- 627 ml/min
- 94 ml/min
- 301 ml/min
- 208 ml/min
- Max. O₂ flow rate:
- 340 ml/min
- 753 ml/min
- 2169 ml/min
- 6992 ml/min
- 4341 ml/min
- 233 ml/min
- 15710 ml/min
- 8269 ml/min
- 772 ml/min
- 2169 ml/min
- 1545 ml/min
- 1545 ml/min
- 772 ml/min
- 4341 ml/min
- 3485 ml/min
- 6992 ml/min
- 8269 ml/min
- 4652 ml/min
- 10706 ml/min
- 772 ml/min
- 81 ml/min
- 340 ml/min
- 81 ml/min
- 340 ml/min
- 753 ml/min
- 42 ml/min
- 2169 ml/min
- 3485 ml/min
- 8269 ml/min
- 42 ml/min
- 70 ml/min
- 233 ml/min
- 131 ml/min
- 49 ml/min
- 8269 ml/min
- 1545 ml/min
- 472 ml/min
- 121 ml/min
- 772 ml/min
- 6992 ml/min
- 4341 ml/min
- 2169 ml/min
- 81 ml/min
- 340 ml/min
- 3485 ml/min
- 2860 ml/min
- 1024 ml/min
- 15710 ml/min
- 131 ml/min
- 753 ml/min
- 233 ml/min
- 42 ml/min
- 131 ml/min
- 81 ml/min
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. water flow rate:
- 5,5 ml/min
- 20,4 ml/min
- 53,5 ml/min
- 217 ml/min
- 134 ml/min
- 4,74 ml/min
- 506 ml/min
- 210 ml/min
- 16,5 ml/min
- 53,5 ml/min
- 46 ml/min
- 46 ml/min
- 16,5 ml/min
- 134 ml/min
- 84 ml/min
- 217 ml/min
- 210 ml/min
- 126 ml/min
- 306 ml/min
- 16,5 ml/min
- 0,85 ml/min
- 5,5 ml/min
- 0,85 ml/min
- 5,5 ml/min
- 20,4 ml/min
- 0,49 ml/min
- 53,5 ml/min
- 84 ml/min
- 210 ml/min
- 0,49 ml/min
- 0,99 ml/min
- 4,74 ml/min
- 2,45 ml/min
- 0,53 ml/min
- 210 ml/min
- 46 ml/min
- 9,9 ml/min
- 1,92 ml/min
- 16,5 ml/min
- 217 ml/min
- 134 ml/min
- 53,5 ml/min
- 0,85 ml/min
- 5,5 ml/min
- 84 ml/min
- 77,8 ml/min
- 26,1 ml/min
- 506 ml/min
- 2,45 ml/min
- 20,4 ml/min
- 4,74 ml/min
- 0,49 ml/min
- 2,45 ml/min
- 0,85 ml/min
- Max. pressure:
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 100 psi
- 200 psi
- 100 psi
- 200 psi
- 200 psi
- 100 psi
- 200 psi
- 200 psi
- 100 psi
- 100 psi
- 200 psi
- 200 psi
- 200 psi
- 100 psi
- 200 psi
- 200 psi
- 200 psi
- 100 psi
- 100 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- O-Ring material:
- Buna-N
- Buna-N
- Buna-N
- Viton®
- Viton®
- Buna-N
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- PTFE
- Viton®
- PTFE
- Buna-N
- Buna-N
- PTFE
- Buna-N
- Buna-N
- PTFE
- PTFE
- Buna-N
- Buna-N
- Buna-N
- PTFE
- Viton®
- Viton®
- Viton®
- PTFE
- PTFE
- Buna-N
- Viton®
- Viton®
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Repeatability:
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Frequently Bought Together