Masterflex® Correlated Variable-Area Flowmeters with Valve, 150-mm Scale, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX03219-25
- MFLX03219-23
- MFLX03219-31
- MFLX03219-27
- MFLX03217-14
- MFLX03219-29
- MFLX03219-21
- MFLX03219-19
- MFLX03217-16
- MFLX03294-26
- MFLX03217-18
- MFLX03217-12
- MFLX03217-20
- MFLX03217-22
- MFLX03217-30
- MFLX03217-75
- MFLX03217-77
- MFLX03217-65
- MFLX03217-66
- MFLX03217-70
- MFLX03217-28
- MFLX03217-26
- MFLX03217-24
- MFLX03217-56
- MFLX03217-61
- MFLX03217-60
- MFLX03217-51
- MFLX03217-55
- MFLX03217-80
- MFLX03294-04
- MFLX03217-04
- MFLX03217-08
- MFLX03217-71
- MFLX03294-08
- MFLX03219-07
- MFLX03217-06
- MFLX03294-06
- MFLX03219-05
- MFLX03294-16
- MFLX03219-17
- MFLX03217-85
- MFLX03219-11
- MFLX03294-12
- MFLX03217-10
- MFLX03219-09
- MFLX03294-10
- MFLX03217-81
- MFLX03219-15
- MFLX03294-24
- MFLX03219-13
- MFLX03294-14
- MFLX03294-18
- MFLX03294-30
- Model:
- 03219-25
- 03219-23
- 03219-31
- 03219-27
- 03217-14
- 03219-29
- 03219-21
- 03219-19
- 03217-16
- 03294-26
- 03217-18
- 03217-12
- 03217-20
- 03217-22
- 03217-30
- 03217-75
- 03217-77
- 03217-65
- 03217-66
- 03217-70
- 03217-28
- 03217-26
- 03217-24
- 03217-56
- 03217-61
- 03217-60
- 03217-51
- 03217-55
- 03217-80
- 03294-04
- 03217-04
- 03217-08
- 03217-71
- 03294-08
- 03219-07
- 03217-06
- 03294-06
- 03219-05
- 03294-16
- 03219-17
- 03217-85
- 03219-11
- 03294-12
- 03217-10
- 03219-09
- 03294-10
- 03217-81
- 03219-15
- 03294-24
- 03219-13
- 03294-14
- 03294-18
- 03294-30
- Accuracy:
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- Float material:
- Glass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Glass
- Glass
- 316 SS
- Glass
- 316 SS
- 316 SS
- Glass
- Glass
- 316 SS
- 316 SS
- Sapphire
- Sapphire
- Sapphire
- Glass
- 316 SS
- Glass
- Glass
- Sapphire
- Sapphire
- Sapphire
- Glass
- Glass
- Glass
- Glass
- 316 SS
- 316 SS
- 316 SS
- Glass
- Glass
- Glass
- Sapphire
- 316 SS
- Glass
- 316 SS
- Glass
- 316 SS
- 316 SS
- Glass
- Glass
- 316 SS
- 316 SS
- 316 SS
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. air flow rate:
- 3807 ml/min
- 4562 ml/min
- 16737 ml/min
- 7825 ml/min
- 814 ml/min
- 8678 ml/min
- 2313 ml/min
- 1682 ml/min
- 844 ml/min
- 7825 ml/min
- 1682 ml/min
- 374 ml/min
- 2313 ml/min
- 4562 ml/min
- 16737 ml/min
- 3079 ml/min
- 3807 ml/min
- 513 ml/min
- 825 ml/min
- 1093 ml/min
- 8678 ml/min
- 7825 ml/min
- 3807 ml/min
- 92 ml/min
- 374 ml/min
- 140 ml/min
- 49 ml/min
- 73 ml/min
- 5005 ml/min
- 49,1 ml/min
- 49,1 ml/min
- 92 ml/min
- 2313 ml/min
- 92 ml/min
- 137 ml/min
- 137 ml/min
- 137 ml/min
- 49,1 ml/min
- 844 ml/min
- 844 ml/min
- 11356 ml/min
- 264 ml/min
- 374 ml/min
- 264 ml/min
- 92 ml/min
- 264 ml/min
- 8678 ml/min
- 814 ml/min
- 3807 ml/min
- 374 ml/min
- 814 ml/min
- 1682 ml/min
- 16737 ml/min
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Buna-N
- Viton®
- Viton®
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Buna-N
- Buna-N
- Buna-N
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Buna-N
- Buna-N
- Buna-N
- PTFE
- Buna-N
- Viton®
- Buna-N
- Buna-N
- Viton®
- Buna-N
- Viton®
- PTFE
- Viton®
- Buna-N
- Buna-N
- Viton®
- Buna-N
- PTFE
- Viton®
- Buna-N
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Repeatability:
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25% full-scale
- ±0,25%
- ±0,25% full-scale
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25%
- ±0,25% full-scale
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25% full-scale
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25% full-scale
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together