Order Entry
Austria
ContactUsLinkComponent
Masterflex® Correlated Variable-Area Flowmeters, High-Flow, 65-mm Scale, Avantor®
Masterflex® Correlated Variable-Area Flowmeters, High-Flow, 65-mm Scale, Avantor®
Certificates
undefined
Masterflex® Correlated Variable-Area Flowmeters, High-Flow, 65-mm Scale, Avantor®

Specifications

  • Model:
  • 03266-90
  • 03268-88
  • 03266-40
  • 03268-41
  • Accuracy:
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • Float material:
  • Sapphire
  • 316 SS
  • Carboloy
  • Carboloy
  • Flow Tube material:
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Max. air flow rate:
  • 29218 ml/min
  • 42094 ml/min
  • 58500 ml/min
  • 58500 ml/min
  • Max. argon flow rate:
  • 24597 ml/min
  • 37441 ml/min
  • 50200 ml/min
  • 50200 ml/min
  • Max. CO₂ flow rate:
  • 24630 ml/min
  • 35100 ml/min
  • 47950 ml/min
  • 47950 ml/min
  • Max. N₂ flow rate:
  • 30337 ml/min
  • 43487 ml/min
  • 60618 ml/min
  • 60618 ml/min
  • Max. helium flow rate:
  • 67754 ml/min
  • 104600 ml/min
  • 148114 ml/min
  • 148114 ml/min
  • Max. H₂ flow rate:
  • 106000 ml/min
  • 154750 ml/min
  • 220500 ml/min
  • 220500 ml/min
  • Max. O₂ flow rate:
  • 27901 ml/min
  • 40053 ml/min
  • 55539 ml/min
  • 55539 ml/min
  • Max. operating temperature:
  • 65 °C (150 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • Max. water flow rate:
  • 798 ml/min
  • 1261 ml/min
  • 1866 ml/min
  • 1866 ml/min
  • Max. pressure:
  • 100 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • O-Ring material:
  • PTFE
  • Buna-N
  • Buna-N
  • Viton®
  • Repeatability:
  • ±0,25%
  • ±0,25%
  • ±0,25%
  • ±0,25%
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together