Masterflex® Direct-Read Variable-Area Flowmeters with Valve, Metric Units, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Meter with valve provides flow control through a highly durable meter body.
- Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate
- Use with air or water for laboratory and industrial applications
Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately) which allows for mobility from bench to bench.
There are many additional types of acrylic flowmeters not listed here. Please contact your local Avantor office for quotes on acrylic meters with special requirements.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX32466-70
- MFLX32466-68
- MFLX32460-40
- MFLX32460-32
- MFLX32461-62
- MFLX32460-34
- MFLX32461-64
- MFLX32466-66
- MFLX32461-36
- MFLX32461-38
- MFLX32461-32
- MFLX32461-34
- MFLX32461-46
- MFLX32460-44
- MFLX32461-50
- MFLX32460-46
- MFLX32461-42
- MFLX32461-44
- MFLX32460-42
- MFLX32461-40
- MFLX32466-54
- MFLX32461-60
- MFLX32460-52
- MFLX32461-56
- MFLX32461-58
- MFLX32461-52
- MFLX32466-56
- MFLX32460-48
- MFLX32460-50
- MFLX32461-54
- Model:
- 32466-70
- 32466-68
- 32460-40
- 32460-32
- 32461-62
- 32460-34
- 32461-64
- 32466-66
- 32461-36
- 32461-38
- 32461-32
- 32461-34
- 32461-46
- 32460-44
- 32461-50
- 32460-46
- 32461-42
- 32461-44
- 32460-42
- 32461-40
- 32466-54
- 32461-60
- 32460-52
- 32461-56
- 32461-58
- 32461-52
- 32466-56
- 32460-48
- 32460-50
- 32461-54
- Accuracy:
- ±2% full-scale
- ±2% full-scale
- ±5% full-scale
- ±5% full-scale
- ±3% full-scale
- ±5% full-scale
- ±3% full-scale
- ±2% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±5% full-scale
- ±3% full-scale
- ±5% full-scale
- ±3% full-scale
- ±3% full-scale
- ±5% full-scale
- ±3% full-scale
- ±2% full-scale
- ±3% full-scale
- ±5% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±2% full-scale
- ±5% full-scale
- ±5% full-scale
- ±3% full-scale
- Display type:
- 127 mm Scale
- 127 mm Scale
- 50 mm Scale
- 50 mm Scale
- 100 mm Scale
- 50 mm Scale
- 100 mm Scale
- 127 mm Scale
- 100 mm Scale
- 100 mm Scale
- 100 mm Scale
- 100 mm Scale
- 100 mm Scale
- 50 mm Scale
- 100 mm Scale
- 50 mm Scale
- 100 mm Scale
- 100 mm Scale
- 50 mm Scale
- 100 mm Scale
- 127 mm Scale
- 100 mm Scale
- 50 mm Scale
- 100 mm Scale
- 100 mm Scale
- 100 mm Scale
- 127 mm Scale
- 50 mm Scale
- 50 mm Scale
- 100 mm Scale
- Float material:
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Glass
- Min. air flow rate:
- 400000 ml/min
- 100000 ml/min
- 40 ml/min
- 14000 ml/min
- 30000 ml/min
- 100000 ml/min
- 400 ml/min
- 400 ml/min
- 1000 ml/min
- 100 ml/min
- 10000 ml/min
- 10000 ml/min
- 3000 ml/min
- 4000 ml/min
- 1000 ml/min
- 2000 ml/min
- 6000 ml/min
- 2000 ml/min
- Max. air flow rate:
- 3400000 ml/min
- 1400000 ml/min
- 500 ml/min
- 140000 ml/min
- 280000 ml/min
- 700000 ml/min
- 5000 ml/min
- 5000 ml/min
- 10000 ml/min
- 1000 ml/min
- 100000 ml/min
- 100000 ml/min
- 30000 ml/min
- 50000 ml/min
- 10000 ml/min
- 25000 ml/min
- 50000 ml/min
- 20000 ml/min
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Min. water flow rate:
- 10 ml/min
- 20 ml/min
- 40 ml/min
- 40 ml/min
- 10 ml/min
- 25 ml/min
- 1500 ml/min
- 200 ml/min
- 1000 ml/min
- 100 ml/min
- 4 ml/min
- 5 ml/min
- Max. water flow rate:
- 240 ml/min
- 400 ml/min
- 660 ml/min
- 120 ml/min
- 225 ml/min
- 20000 ml/min
- 3000 ml/min
- 10000 ml/min
- 1500 ml/min
- 36000 ml/min
- 75000 ml/min
- O-Ring material:
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Repeatability:
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- Width:
- 1,75"
- 1,75"
- 1"
- 1"
- 1,875"
- 1"
- 1,875"
- 1,75"
- 1,875"
- 1,875"
- 1,875"
- 1,875"
- 1,875"
- 1"
- 1,875"
- 1"
- 1,875"
- 1,875"
- 1"
- 1,875"
- 1,75"
- 1,375"
- 1"
- 1,875"
- 1,875"
- 1,875"
- 1,75"
- 1"
- 1"
- 1,875"
- Height:
- 10,875"
- 10,875"
- 4"
- 4"
- 6,5"
- 4"
- 6,5"
- 10,875"
- 6,5"
- 6,5"
- 6,5"
- 6,5"
- 6,5"
- 4"
- 6,5"
- 4"
- 6,5"
- 6,5"
- 4"
- 6,5"
- 10,875"
- 6,5"
- 4"
- 6,5"
- 6,5"
- 6,5"
- 10,875"
- 4"
- 4"
- 6,5"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together