CPC® Miniature Quick-Disconnect Fittings, Hose Barb Bodies
Supplier: Avantor Fluid Handling
Certificates
About this item
No more kinked tubing - allows tubing to rotate freely.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Twist-to-connect couplings provide a reliable and more secure alternative to luer-type connections
- Tubing can rotate freely when connected - preventing kinked tubing and accidental disconnection
These CPC® miniature quick-disconnect couplings are able to handle ¹/₁₆" ID tubing, and offer a more secure connection than luer fittings. Fitting halves engage and seal with a twist. Once engaged, the coupling allows the tubing to rotate freely.
For a complete coupling, order one fitting body and one insert.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX06363-54
- MFLX06363-64BLK
- MFLX06363-64
- MFLX06363-54BLK
- MFLX06363-57BLK
- MFLX06363-56
- MFLX06363-55BLK
- MFLX06363-55
- MFLX06363-56BLK
- MFLX06363-57
- Length:
- 2,286 cm
- 2,286 cm
- 2,286 cm
- 2,286 cm
- Max. temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- Min. temperature:
- –40 °C (–40 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- O-Ring material:
- Buna N
- EPDM
- EPDM
- Buna N
- Buna N
- Buna N
- Buna N
- Buna N
- Buna N
- Buna N
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Valve material:
- None
- None
- None
- None
- Acetal
- None
- Acetal
- Acetal
- None
- Acetal
- Valve spring material:
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Warranty:
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 1 year
- 3 Months
- 1 year
- 1 year
- 3 Months
- 1 year
Specifications
Frequently Bought Together