Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Power Cord, 230 VAC, European Plug; 6-ft Long
  MFLX50001-70
undefined
Masterflex® Power Cord, 230 VAC, European Plug; 6-ft Long
  MFLX50001-70

 

  • Description:
    Power cord, European plug
  • Length:
    6 ft.
  • Model:
    50001-70
  • Warranty:
    1 year
  • Pk:
    182 cm
  • AC max.:
    230 V
  • DC max.:
    230 V

 

 

Optimize performance of your Masterflex® pump.

  • Choose from a wide range of power cords

Choose an interchangeable cord/plug assembly for 115 or 230 VAC operation. Each 6-ft (1,8 m) cord and moded plug assembly features an IEC 320 appliance connector and rated for 10 A at 250 VAC.

  • Description:
    Power cord, European plug
  • Length:
    6 ft.
  • Environmentally Preferable:
  • Model:
    50001-70
  • Warranty:
    1 year
  • Pk:
    182 cm
  • AC max.:
    230 V
  • DC max.:
    230 V