Order Entry
Austria
ContactUsLinkComponent
 
VWR®, Inserts for ND13 Screw Neck Vials
Catalog # 548-0093A
Supplier:  VWR Collection
undefined
VWR®, Inserts for ND13 Screw Neck Vials
Catalog # 548-0093A
Supplier:  VWR Collection

Specifications

  • Cap included:
    No
  • Ø×H:
    6×40 mm
  • Capacity:
    0,30 ml
  • Colour:
    Clear
  • Description:
    Micro-insert, 15 mm top, metal spring required
  • Material:
    Borosilicate glass 5.1
  • Seq:
    01
  • Environmentally Preferable:
  • Base:
    Conical bottom
  • Pk:
    1.000

Specifications

About this item

ND13 screw neck vials are manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They can be purchased with a variety of polypropylene seal styles and septa materials.

  • High performance caps/septa
  • Good handling with gloves
  • Quick assembly

ND13 screw neck vials are constructed from type I borosilicate glass with low metal content. Vials are available in amber or clear versions with a flat bottom to ensure compatibility with inserts. Associated screw caps, mostly available with assembled septa, are engineered to prevent sample contamination while providing consistent, secure seals. The use of closed caps allows the samples to be stored for a long time (long-term storage applications).