Order Entry
Austria
ContactUsLinkComponent
 
USB Camera, Moticam® S20
Catalog # MOTI1100600101401
Supplier:  MOTIC
undefined
USB Camera, Moticam® S20
Catalog # MOTI1100600101401
Supplier:  MOTIC

Specifications

  • Resolution:
    20 MP
  • Sensor type:
    sCMOS
  • Sensor size:
    1"
  • Description:
    Moticam S20
  • Frame rate:
    5472x3648 @ 18 fps, 2736x1824 @ 50 fps (max.)
  • Supported OS:
    Windows 7/8/10, MAC OSX, Linux or higher
  • Lens mount:
    C-mount
  • Support device:
    TWAIN, SDK and DirectShow Driver
  • Interfaces:
    USB 3.1
  • Software:
    Motic Images Plus 3.0 for Windows, OSX and Linux
  • Pk:
    1

Specifications

About this item

High Grade sCMOS USB Camera Moticam S20 for microscopy for an ultimate imaging result.

  • Fast frame rates
  • sCMOS sensors back-illuminated sensor technology
  • USB 3.1 interface
  • Motic Images Plus 3.0 software

Maximum details - If it is about maximum resolution for display or printing, if resolution in display or for printing is in your mind, Moticam S20 is your solution.

Ordering information: To be purchased separately - C-mount adapter not included to be purchased from the same brand of your microscope, compatible with your microscope model and fitting with the size of the Chip of your Moticam.
Delivery: Includes CS ring adaptor, USB 3.1 cable, Motic 4-dot calibration slide, Motic Images Plus 3.0 for Windows/OSX/Linux.
Caution: Minimum computer requirements – 2 GHz dual-core, RAM memory 2 GB, video memory min. 512 MB.