Order Entry
Austria
ContactUsLinkComponent
Vacuum pump systems, type SR 820 G, SR 840 G, SH 820 G and SH 840 G, LABOPORT®
Vacuum pump systems, type SR 820 G, SR 840 G, SH 820 G and SH 840 G, LABOPORT®
Supplier:  KNF
Certificates
Vacuum pump systems, type SR 820 G, SR 840 G, SH 820 G and SH 840 G, LABOPORT®
Supplier:  KNF

Specifications

  • Catalog No:
  • 181-0631
  • 181-0632
  • 181-0629
  • 181-0630
  • Model:
  • SH 820 G
  • SH 840 G
  • SR 820 G
  • SR 840 G
  • Condenser:
  • 1 × high performance condenser
  • 1 × high performance condenser
  • Connections:
  • Inlet: For hose Int.Ø 8 ‒ 9,5;
    Outlet: For hose Int.Ø 10
  • Inlet: For hose Int.Ø 8 ‒ 9,5;
    Outlet: For hose Int.Ø 10
  • Inlet: For hose Int.Ø 8 ‒ 9,5;
    Outlet: For hose Int.Ø 10
  • Inlet: For hose Int.Ø 8 ‒ 9,5;
    Outlet: For hose Int.Ø 10
  • Electrical:
  • 100 - 240 V 50/60 Hz, 66 W, 0,66 A
  • 100 - 240 V 50/60 Hz, 100 W, 0,7 A
  • 100 - 240 V 50/60 Hz, 66 W, 0,66 A
  • 100 - 240 V 50/60 Hz, 100 W, 0,7 A
  • Final vacuum:
  • 6 mbar abs. (ultimate vacuum)
  • 6 mbar abs. (ultimate vacuum)
  • 6 mbar abs. (ultimate vacuum)
  • 6 mbar abs. (ultimate vacuum)
  • Flask size:
  • 1 × separator flask 500 ml
  • 1 × separator flask 500 ml
  • 2 × separator flask 500 ml
  • 2 × separator flask 500 ml
  • Flow rate:
  • 20 L/min (delivery at atm. pressure)
  • 34 L/min (delivery at atm. pressure)
  • 20 L/min (delivery at atm. pressure)
  • 34 L/min (delivery at atm. pressure)
  • Max. pressure:
  • 0,1 (bar G) [operating pressure]
  • 0,1 (bar G) [operating pressure]
  • 0,1 (bar G) [operating pressure]
  • 0,1 (bar G) [operating pressure]
  • W×D×H:
  • 323×416×260 mm
  • 340×416×274 mm
  • 282×234×260 mm
  • 299×250×274 mm
  • Weight:
  • 11,7 kg
  • 14,1 kg
  • 10,7 kg
  • 13,1 kg

Specifications

Frequently Bought Together